Zoro Homepage

Black UHMW-PE Rod Stock 5 ft. L, 3" Dia.

  • Mfr # 69611104

  • Zoro # G6038407


product price: $146.99
/ea
Free Shipping & Returns

Key Features

Material
UHMW-PE
Color
Black
Tensile Strength (PSI)
5800
Diameter Tolerance
+0.300/-0.000 in
Max. Temp. (F)
180 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
69611104
Zoro #
G6038407
UPC #
-
Country of Origin
United States

Dimensions

Length
5 ft.
Diameter
3"
Diameter Tolerance
+0.300/-0.000 in
Length Tolerance
+/-0.250 in
Plastic Length
5 ft
Plastic Length Tolerance
+/-0.250 in
Plastic Diameter
3 in
Nominal Size
3 in dia x 5 ft L
Plastic Diameter Tolerance
+0.125 in/-0.000 in

Details

Item
Rod Stock
Material
UHMW-PE
Color
Black
Tensile Strength (PSI)
5800
Max. Temp. (F)
180 Degrees F
Type
Black Virgin
Min. Temp. (F)
-22 Degrees F
Standards
3-A Dairy, FDA, USDA
Temperature Range
-22 Degrees to 180 Degrees F
Plastic Hardness Rating
Medium
Grade
Standard
Friction Rating
Very Slippery
Impact Strength Rating
Excellent
Plastic Hardness
66D
Maximum Temperature
180 Degrees F
Shape
Rod
Friction Coefficient
0.12
Impact Strength
No Break
Minimum Temperature
-22 Degrees F
Machinability
85 %
Water Absorption
0.01 %
Wear Factor
Excellent
Corrosion and Chemical Resistance
Good
Tensile Strength Rating
Good
Plastic Clarity
Opaque
Water Absorption Rating
Excellent
Tensile Strength
5,800 psi
UV Resistant
No
Rockwell Hardness
64 HRR
FDA Compliance
21 CFR 177.1520
Fabrication
Molded
Wear Rate
6.75 x 10^-4 cu mm/N-m
Scratch-Resistant
Scratch-Resistant
Light Transmission
90 %
Coefficient of Thermal Expansion
11 x 10^-5 in/in/ Degrees F
Shore Hardness
66 Shore D
Dielectric Strength
900 V/mil
UV-Resistant
Not UV-Resistant
Metal Detectable
Not Metal Detectable
Flexural Modulus
125,000 psi
Static-Resistant
Not Static-Resistant

Description

Polyethylene Rod, UHMW Polyethylene, Grade Standard, Plastic Length 5 ft, Plastic Diameter 3 in, Black, Plastic Clarity Opaque, Minimum Temperature -22 Degrees F, Maximum Temperature 180 Degrees F, Tensile Strength 5,800 psi, Impact Strength No Break, Friction Coefficient 0.12, Water Absorption 0.01 Percent, Plastic Hardness 66D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.