Zoro Homepage

Black UHMW-PE Roll Stock 50 ft L x 1" W x 0.093" Thick

  • Mfr # 4CDE4

  • Zoro # G3380711


product price: $152.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
UHMW-PE
Plastic Thickness
0.093"
Plastic Width
1"
Plastic Length
50 ft
Plastic Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4CDE4
Zoro #
G3380711
UPC #
094706092438
Country of Origin
United States

Dimensions

Plastic Thickness
0.093"
Plastic Width
1"
Plastic Length
50 ft
Width
1 in
Thickness
0.093 in
Length
50 ft
Nominal Size
1 in W x 50 ft L

Details

Item
Roll Stock
Plastic Material
UHMW-PE
Plastic Color
Black
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-22 Degrees F
Color
Black
Tensile Strength (PSI)
3,300 psi
Finish
Smooth
Application
Wear Strip
Material
UHMW-PE
Type
Eco Friendly
Backing Type
Rubber Adhesive
Elongation
460 %
Tensile Strength
6,373 psi
Tensile Strength Rating
Good
Impact Strength Rating
Excellent
Wear Factor
Excellent
Plastic Hardness
65D
UV Resistant
No
Corrosion and Chemical Resistance
Good
Water Absorption Rating
Excellent
Minimum Temperature
-22 Degrees F
Impact Strength
16.8 ft-lb/in
Plastic Clarity
Opaque
Friction Rating
Very Slippery
Shape
Rectangle
Friction Coefficient
0.16
Maximum Temperature
180 Degrees F
Plastic Hardness Rating
Medium
Grade
Antistatic
Temperature Range
-22 Degrees to 180 Degrees F
Metal Detectable
Not Metal Detectable
Fabrication
Extruded
Shore Hardness
65 Shore D
Static-Resistant
Static-Resistant
UV-Resistant
Not UV-Resistant
Product Type
Plastic Roll
Product Form
Roll
Scratch-Resistant
Not Scratch-Resistant

Description

Polyethylene Roll, UHMW Polyethylene, Grade Antistatic, Plastic Length 50 ft, Plastic Width 1 in, Plastic Thickness 0.093 in, Black, Plastic Clarity Opaque, Tensile Strength 6,373 psi, Impact Strength 16.8 ft-lb/in, Friction Coefficient 0.16, Water Absorption Not Applicable, Temperature Range -22 Degrees to 180 Degrees F, Plastic Density Not Applicable, Plastic Hardness 65D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.