Zoro Homepage

Black UHMW-PE Roll Stock 50 ft L x 1" W x 0.125" Thick

  • Mfr # 4CDE8

  • Zoro # G2668224


product price: $188.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
UHMW-PE
Plastic Thickness
0.125"
Plastic Width
1"
Plastic Length
50 ft
Plastic Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4CDE8
Zoro #
G2668224
UPC #
-
Country of Origin
United States

Dimensions

Plastic Thickness
0.125"
Plastic Width
1"
Plastic Length
50 ft
Length
50 ft
Thickness
0.125 in
Width
1 in
Nominal Size
1 in W x 50 ft L

Details

Item
Roll Stock
Plastic Material
UHMW-PE
Plastic Color
Black
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-22 Degrees F
Color
Black
Material
UHMW-PE
Elongation
400 %
Backing Type
Rubber Adhesive
Type
Eco Friendly
Finish
Smooth
Tensile Strength (PSI)
3,300 psi
Application
Wear Strip
Tensile Strength
6,373 psi
Friction Coefficient
0.16
Maximum Temperature
180 Degrees F
UV Resistant
No
Impact Strength Rating
Excellent
Tensile Strength Rating
Good
Wear Factor
Excellent
Temperature Range
-22 Degrees to 180 Degrees F
Corrosion and Chemical Resistance
Good
Friction Rating
Very Slippery
Plastic Clarity
Opaque
Shape
Rectangle
Water Absorption Rating
Excellent
Plastic Hardness
65D
Impact Strength
16.8 ft-lb/in
Minimum Temperature
-22 Degrees F
Grade
Antistatic
Plastic Hardness Rating
Medium
Fabrication
Extruded
Product Form
Roll
Metal Detectable
Not Metal Detectable
Shore Hardness
65 Shore D
Scratch-Resistant
Not Scratch-Resistant
Static-Resistant
Static-Resistant
UV-Resistant
Not UV-Resistant
Product Type
Plastic Roll

Description

Polyethylene Roll, UHMW Polyethylene, Grade Antistatic, Plastic Length 50 ft, Plastic Width 1 in, Plastic Thickness 0.125 in, Black, Plastic Clarity Opaque, Tensile Strength 6,373 psi, Impact Strength 16.8 ft-lb/in, Friction Coefficient 0.16, Water Absorption Not Applicable, Temperature Range -22 Degrees to 180 Degrees F, Plastic Density Not Applicable, Plastic Hardness 65D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.