Zoro Homepage

Black UHMW-PE Roll Stock 50 ft L x 2" W x 0.062" Thick

  • Mfr # 4CDE1

  • Zoro # G2552261


product price: $199.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
UHMW-PE
Plastic Thickness
0.062"
Plastic Width
2"
Plastic Length
50 ft
Plastic Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4CDE1
Zoro #
G2552261
UPC #
094706092407
Country of Origin
United States

Dimensions

Plastic Thickness
0.062"
Plastic Width
2"
Plastic Length
50 ft
Width
2 in
Thickness
0.062 in
Length
50 ft
Nominal Size
2 in W x 50 ft L

Details

Item
Roll Stock
Plastic Material
UHMW-PE
Plastic Color
Black
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-22 Degrees F
Color
Black
Backing Type
Rubber Adhesive
Finish
Smooth
Material
UHMW-PE
Tensile Strength (PSI)
3,300 psi
Elongation
460 %
Application
Wear Strip
Type
Eco Friendly
Tensile Strength
6,373 psi
Tensile Strength Rating
Good
Plastic Hardness
65D
Impact Strength Rating
Excellent
Plastic Clarity
Opaque
Water Absorption Rating
Excellent
Friction Rating
Very Slippery
Impact Strength
16.8 ft-lb/in
Minimum Temperature
-22 Degrees F
UV Resistant
No
Temperature Range
-22 Degrees to 180 Degrees F
Maximum Temperature
180 Degrees F
Plastic Hardness Rating
Medium
Shape
Rectangle
Corrosion and Chemical Resistance
Good
Grade
Antistatic
Wear Factor
Excellent
Friction Coefficient
0.16
Scratch-Resistant
Not Scratch-Resistant
UV-Resistant
Not UV-Resistant
Fabrication
Extruded
Shore Hardness
65 Shore D
Product Form
Roll
Product Type
Plastic Roll
Metal Detectable
Not Metal Detectable
Static-Resistant
Static-Resistant

Description

Polyethylene Roll, UHMW Polyethylene, Grade Antistatic, Plastic Length 50 ft, Plastic Width 2 in, Plastic Thickness 0.062 in, Black, Plastic Clarity Opaque, Tensile Strength 6,373 psi, Impact Strength 16.8 ft-lb/in, Friction Coefficient 0.16, Water Absorption Not Applicable, Temperature Range -22 Degrees to 180 Degrees F, Plastic Density Not Applicable, Plastic Hardness 65D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.