Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Black UHMW Polyethylene Plastic Bar 12" L, 1-1/2" W

  • Mfr # BULK-PS-UHMWB-457

  • Zoro # G7773751


product price: $14.39
/ea

Key Features

Material
UHMW Polyethylene
Color
Black
Length
12"
Width
1-1/2"
Tensile Strength (PSI)
4,400 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-UHMWB-457
Zoro #
G7773751
UPC #
193005895891
Country of Origin
China

Dimensions

Length
12"
Width
1-1/2"
Length Tolerance
(-1" - +1")
Width Tolerance
(-0.01" - +0.01")
Thickness
1-1/2"
Nominal Size
1 1/2 in W x 12 in L
Plastic Width
1.5 in
Plastic Length
12 in
Plastic Thickness
1.5 in
Plastic Length Tolerance
+/-1.000 in
Plastic Width Tolerance
+/-0.250 in

Details

Item
Plastic Bar
Material
UHMW Polyethylene
Color
Black
Tensile Strength (PSI)
4,400 psi
Min. Temp. (F)
-70
Impact Strength (Lbs.)
16.0 ft. - lbs./in.
Standards
FDA, UL 94 HB
Max. Temp. (F)
180
Thickness Tolerance
(-0" - +0.134")
Plastic Clarity
Opaque
Backing Type
Plain
Tensile Strength Rating
Poor
Shape
Bar
Water Absorption
0.0001
Plastic Hardness
70D
Plastic Density
0.034 lbs / cu. in.
Friction Coefficient
0.15
Impact Strength Rating
Excellent
Friction Rating
Very Slippery
Water Absorption Rating
Excellent
Grade
Standard
Plastic Hardness Rating
Medium
Machinability
100 %
Temp. Range
-70 Degrees to 180 Degrees F
UV Resistant
No
Impact Strength
16.0 ft-lb/in
Corrosion and Chemical Resistance
Good
Durometer
Shore D70
Wear Factor
Excellent
Maximum Temperature
180 Degrees F
Minimum Temperature
-70 Degrees F
Tensile Strength
4,400 psi
Temperature Range
-70 Degrees to 180 Degrees F
Plastic Thickness Tolerance
+0.172/-0.038 in
Coefficient of Thermal Expansion
20 x 10^-5 K^-1
Metal Detectable
Not Metal Detectable
UV-Resistant
Not UV-Resistant
FDA Compliance
FDA Compliant
Static-Resistant
Not Static-Resistant
Weight
0.92 lb
Flexural Modulus
400 MPa
Dielectric Strength
45 kV/mm
Rockwell Hardness
90 HRR
Shore Hardness
70 Shore D
Scratch-Resistant
Not Scratch-Resistant
Wear Rate
Not Rated

Description

UHMW Polyethylene Bar, UHMW Polyethylene, Standard, Plastic Length 12 in, Plastic Width 1.5 in, Plastic Thickness 1.5 in, Black, Plastic Clarity Opaque, Tensile Strength 4,400 psi, Impact Strength 16.0 ft-lb/in, Friction Coefficient 0.15, Water Absorption 0.01 Percent, Plastic Density 0.034 lb/cu in, Corrosion and Chemical Resistance Good

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.