Shop ZORO SELECT

Black UHMW Polyethylene Plastic Bar 12" L, 1/2" W

  • Mfr # BULK-PS-UHMWB-343
  • Zoro # G7771502

product price: 
$
7.25
/ea

Key Features

Material
UHMW Polyethylene
Color
Black
Length
12"
Width
1/2"
Tensile Strength (PSI)
4,400 psi
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-PS-UHMWB-343
Zoro #
G7771502
UPC #
193005895112
Country of Origin
China
Item
Plastic Bar
Material
UHMW Polyethylene
Color
Black
Tensile Strength (PSI)
4,400 psi
Standards
FDA, UL 94 HB
Max. Temp. (F)
180 Degrees F
Impact Strength (Lbs.)
16.0 ft. - lbs./in.
Min. Temp. (F)
-70 Degrees F
Friction Coefficient
0.15
Plastic Density
0.034 lbs / cu. in.
Water Absorption
0.0001
Plastic Hardness
70D
Friction Rating
Very Slippery
Thickness Tolerance
(-0" - +0.004")
Tensile Strength Rating
Poor
Water Absorption Rating
Excellent
Impact Strength Rating
Excellent
Grade
Standard
Plastic Clarity
Opaque
Backing Type
Plain
Shape
Bar
Shore Hardness
70 Shore D
Impact Strength
16.0 ft-lb/in
Plastic Thickness Tolerance
+0.017/-0.013 in
FDA Compliance
FDA Compliant
Dielectric Strength
45 kV/mm
Maximum Temperature
180 Degrees F
Static-Resistant
Not Static-Resistant
UV-Resistant
Not UV-Resistant
Weight
0.1 lb
Machinability
100%
Minimum Temperature
-70 Degrees F
Rockwell Hardness
90 HRR
Tensile Strength
4,400 psi
Scratch-Resistant
Not Scratch-Resistant
Flexural Modulus
400 MPa
Wear Rate
Not Rated
Coefficient of Thermal Expansion
20 x 10^-5 K^-1
Metal Detectable
Not Metal Detectable

Dimensions

Length
12"
Width
1/2"
Length Tolerance
(-1" - +1")
Thickness
1/2"
Width Tolerance
(-0.05" - +0.05")
Plastic Length
12 in
Plastic Width Tolerance
+/-0.250 in
Plastic Length Tolerance
+/-1.000 in
Plastic Thickness
0.5 in
Plastic Width
0.5 in

Description

UHMW Polyethylene Bar, UHMW Polyethylene, Standard, Plastic Length 12 in, Plastic Width 0.5 in, Plastic Thickness 0.5 in, Black, Plastic Clarity Opaque, Tensile Strength 4,400 psi, Impact Strength 16.0 ft-lb/in, Friction Coefficient 0.15, Water Absorption 0.01 Percent, Plastic Density 0.034 lb/cu in, Corrosion and Chemical Resistance Good

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.