Black UHMW Polyethylene Plastic Bar 12" L, 2" W

  • Mfr # BULK-PS-UHMWB-289
  • Zoro # G7771931
product price: 
$
6.69
/ea

Key Features

Material
UHMW Polyethylene
Color
Black
Length
12"
Width
2"
Tensile Strength (PSI)
4,400 psi
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-PS-UHMWB-289
Zoro #
G7771931
UPC #
193005894757
Country of Origin
China
Item
Plastic Bar
Material
UHMW Polyethylene
Color
Black
Tensile Strength (PSI)
4,400 psi
Min. Temp. (F)
-70 Degrees F
Standards
FDA, UL 94 HB
Max. Temp. (F)
180 Degrees F
Impact Strength (Lbs.)
16.0 ft. - lbs./in.
Friction Coefficient
0.15
Plastic Density
0.034 lbs / cu. in.
Tensile Strength Rating
Poor
Shape
Bar
Impact Strength Rating
Excellent
Friction Rating
Very Slippery
Plastic Clarity
Opaque
Water Absorption
0.0001
Grade
Standard
Thickness Tolerance
(-0.002" - +0")
Water Absorption Rating
Excellent
Backing Type
Plain
Plastic Hardness
70D
Weight
0.2 lb
Metal Detectable
Not Metal Detectable
Maximum Temperature
180 Degrees F
Plastic Thickness Tolerance
+0.006/-0.008 in
Coefficient of Thermal Expansion
20 x 10^-5 K^-1
Minimum Temperature
-70 Degrees F
Scratch-Resistant
Not Scratch-Resistant
Dielectric Strength
45 kV/mm
Shore Hardness
70 Shore D
Rockwell Hardness
90 HRR
Static-Resistant
Not Static-Resistant
Impact Strength
16.0 ft-lb/in
Tensile Strength
4,400 psi
UV-Resistant
Not UV-Resistant
Machinability
100%
Flexural Modulus
400 MPa
Wear Rate
Not Rated
FDA Compliance
FDA Compliant

Dimensions

Length
12"
Width
2"
Length Tolerance
(-1" - +1")
Thickness
1/4"
Width Tolerance
(-0.01" - +0.01")
Plastic Thickness
0.25 in
Plastic Length
12 in
Plastic Width Tolerance
+/-0.250 in
Plastic Width
2 in
Plastic Length Tolerance
+/-1.000 in

Description

UHMW Polyethylene Bar, UHMW Polyethylene, Standard, Plastic Length 12 in, Plastic Width 2 in, Plastic Thickness 0.25 in, Black, Plastic Clarity Opaque, Tensile Strength 4,400 psi, Impact Strength 16.0 ft-lb/in, Friction Coefficient 0.15, Water Absorption 0.01 Percent, Plastic Density 0.034 lb/cu in, Corrosion and Chemical Resistance Good

Ratings & reviews