Zoro Homepage

Black UHMW Polyethylene Plastic Bar 12" L, 4" W

  • Mfr # BULK-PS-UHMWB-298

  • Zoro # G7771609


product price: $8.55
/ea

Key Features

Material
UHMW Polyethylene
Color
Black
Length
12"
Width
4"
Tensile Strength (PSI)
4,400 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-UHMWB-298
Zoro #
G7771609
UPC #
193005894818
Country of Origin
China

Dimensions

Length
12"
Width
4"
Length Tolerance
(-1" - +1")
Thickness
1/4"
Width Tolerance
(-0.25" - +0.25")
Plastic Length Tolerance
+/-1.000 in
Plastic Thickness
0.25 in
Plastic Length
12 in
Nominal Size
4 in W x 12 in L
Plastic Width
4 in
Plastic Width Tolerance
+/-0.250 in

Description

UHMW Polyethylene Bar, UHMW Polyethylene, Standard, Plastic Length 12 in, Plastic Width 4 in, Plastic Thickness 0.25 in, Black, Plastic Clarity Opaque, Tensile Strength 4,400 psi, Impact Strength 16.0 ft-lb/in, Friction Coefficient 0.15, Water Absorption 0.01 Percent, Plastic Density 0.034 lb/cu in, Corrosion and Chemical Resistance Good

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.