Black UHMW Polyethylene Plastic Bar 12" L, 6" W

  • Mfr # BULK-PS-UHMWB-493
  • Zoro # G7771755
product price: 
$
69.85
/ea

Key Features

Material
UHMW Polyethylene
Color
Black
Length
12"
Width
6"
Tensile Strength (PSI)
4,400 psi
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-PS-UHMWB-493
Zoro #
G7771755
UPC #
193005896133
Country of Origin
China
Item
Plastic Bar
Material
UHMW Polyethylene
Color
Black
Tensile Strength (PSI)
4,400 psi
Impact Strength (Lbs.)
16.0 ft. - lbs./in.
Min. Temp. (F)
-70 Degrees F
Max. Temp. (F)
180 Degrees F
Standards
FDA, UL 94 HB
Shape
Bar
Water Absorption
0.0001
Plastic Density
0.034 lbs / cu. in.
Plastic Clarity
Opaque
Water Absorption Rating
Excellent
Impact Strength Rating
Excellent
Backing Type
Plain
Tensile Strength Rating
Poor
Plastic Hardness
70D
Thickness Tolerance
(-0.031" - +0.028")
Grade
Standard
Friction Rating
Very Slippery
Friction Coefficient
0.15
Maximum Temperature
180 Degrees F
Coefficient of Thermal Expansion
20 x 10^-5 K^-1
Metal Detectable
Not Metal Detectable
Plastic Thickness Tolerance
+0.078/-0.081 in
Impact Strength
16.0 ft-lb/in
Tensile Strength
4,400 psi
Rockwell Hardness
90 HRR
Flexural Modulus
400 MPa
UV-Resistant
Not UV-Resistant
Static-Resistant
Not Static-Resistant
Scratch-Resistant
Not Scratch-Resistant
Shore Hardness
70 Shore D
Dielectric Strength
45 kV/mm
Machinability
100%
Minimum Temperature
-70 Degrees F
Weight
4.9 lb
Wear Rate
Not Rated
FDA Compliance
FDA Compliant

Dimensions

Length
12"
Width
6"
Length Tolerance
(-1" - +1")
Width Tolerance
(-0.25" - +0.25")
Thickness
2"
Plastic Width
6 in
Plastic Thickness
2 in
Plastic Length Tolerance
+/-1.000 in
Plastic Length
12 in
Plastic Width Tolerance
+/-0.250 in

Description

UHMW Polyethylene Bar, UHMW Polyethylene, Standard, Plastic Length 12 in, Plastic Width 6 in, Plastic Thickness 2 in, Black, Plastic Clarity Opaque, Tensile Strength 4,400 psi, Impact Strength 16.0 ft-lb/in, Friction Coefficient 0.15, Water Absorption 0.01 Percent, Plastic Density 0.034 lb/cu in, Corrosion and Chemical Resistance Good

Ratings & reviews