Black UHMW Polyethylene Plastic Bar 24" L, 1-1/2" W
- Mfr # BULK-PS-UHMWB-386
- Zoro # G7770260
product price:Â
$
16.39
/ea
Key Features
Material
UHMW Polyethylene
Color
Black
Length
24"
Width
1-1/2"
Tensile Strength (PSI)
4,400 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BULK-PS-UHMWB-386
- Zoro #
- G7770260
- UPC #
- 193005895426
- Country of Origin
- China
- Item
- Plastic Bar
- Material
- UHMW Polyethylene
- Color
- Black
- Tensile Strength (PSI)
- 4,400 psi
- Min. Temp. (F)
- -70 Degrees F
- Impact Strength (Lbs.)
- 16.0 ft. - lbs./in.
- Standards
- FDA, UL 94 HB
- Max. Temp. (F)
- 180 Degrees F
- Plastic Clarity
- Opaque
- Shape
- Bar
- Backing Type
- Plain
- Water Absorption
- 0.0001
- Water Absorption Rating
- Excellent
- Plastic Hardness
- 70D
- Friction Rating
- Very Slippery
- Friction Coefficient
- 0.15
- Thickness Tolerance
- (-0" - +0.002")
- Tensile Strength Rating
- Poor
- Grade
- Standard
- Impact Strength Rating
- Excellent
- Plastic Density
- 0.034 lbs / cu. in.
Dimensions
- Length
- 24"
- Width
- 1-1/2"
- Length Tolerance
- (-1" - +1")
- Thickness
- 3/4"
- Width Tolerance
- (-0.01" - +0.01")
Description
UHMW Polyethylene Bar, UHMW Polyethylene, Standard, Plastic Length 24 in, Plastic Width 1.5 in, Plastic Thickness 0.75 in, Black, Plastic Clarity Opaque, Tensile Strength 4,400 psi, Impact Strength 16.0 ft-lb/in, Friction Coefficient 0.15, Water Absorption 0.01 Percent, Plastic Density 0.034 lb/cu in, Corrosion and Chemical Resistance Good
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.