Shop ZORO SELECT

Black UHMW Polyethylene Plastic Bar 24" L, 3" W

  • Mfr # BULK-PS-UHMWB-365
  • Zoro # G7772561

product price: 
$
20.39
/ea

Key Features

Material
UHMW Polyethylene
Color
Black
Length
24"
Width
3"
Tensile Strength (PSI)
4,400 psi
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-PS-UHMWB-365
Zoro #
G7772561
UPC #
193005895273
Country of Origin
China
Item
Plastic Bar
Material
UHMW Polyethylene
Color
Black
Tensile Strength (PSI)
4,400 psi
Max. Temp. (F)
180 Degrees F
Standards
FDA, UL 94 HB
Min. Temp. (F)
-70 Degrees F
Impact Strength (Lbs.)
16.0 ft. - lbs./in.
Impact Strength Rating
Excellent
Plastic Clarity
Opaque
Tensile Strength Rating
Poor
Friction Coefficient
0.15
Plastic Density
0.034 lbs / cu. in.
Thickness Tolerance
(-0" - +0.004")
Plastic Hardness
70D
Water Absorption
0.0001
Grade
Standard
Shape
Bar
Backing Type
Plain
Water Absorption Rating
Excellent
Friction Rating
Very Slippery
Rockwell Hardness
90 HRR
Weight
1.22 lb
Shore Hardness
70 Shore D
Tensile Strength
4,400 psi
UV-Resistant
Not UV-Resistant
Scratch-Resistant
Not Scratch-Resistant
Static-Resistant
Not Static-Resistant
Wear Rate
Not Rated
FDA Compliance
FDA Compliant
Metal Detectable
Not Metal Detectable
Dielectric Strength
45 kV/mm
Machinability
100%
Flexural Modulus
400 MPa
Minimum Temperature
-70 Degrees F
Impact Strength
16.0 ft-lb/in
Plastic Thickness Tolerance
+0.017/-0.013 in
Coefficient of Thermal Expansion
20 x 10^-5 K^-1
Maximum Temperature
180 Degrees F

Dimensions

Length
24"
Width
3"
Length Tolerance
(-1" - +1")
Thickness
1/2"
Width Tolerance
(-0.25" - +0.25")
Plastic Width Tolerance
+/-0.250 in
Plastic Length
24 in
Plastic Thickness
0.5 in
Plastic Length Tolerance
+/-1.000 in
Plastic Width
3 in

Description

UHMW Polyethylene Bar, UHMW Polyethylene, Standard, Plastic Length 24 in, Plastic Width 3 in, Plastic Thickness 0.5 in, Black, Plastic Clarity Opaque, Tensile Strength 4,400 psi, Impact Strength 16.0 ft-lb/in, Friction Coefficient 0.15, Water Absorption 0.01 Percent, Plastic Density 0.034 lb/cu in, Corrosion and Chemical Resistance Good

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.