Black UHMW Polyethylene Plastic Bar 24" L, 3" W

  • Mfr # BULK-PS-UHMWB-485
  • Zoro # G7774004
product price: 
$
79.99
/ea

Key Features

Material
UHMW Polyethylene
Color
Black
Length
24"
Width
3"
Tensile Strength (PSI)
4,400 psi
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BULK-PS-UHMWB-485
Zoro #
G7774004
UPC #
193005896089
Country of Origin
China

Dimensions

Length
24"
Width
3"
Length Tolerance
(-1" - +1")
Width Tolerance
(-0.25" - +0.25")
Thickness
2"

Details

Item
Plastic Bar
Material
UHMW Polyethylene
Color
Black
Tensile Strength (PSI)
4,400 psi
Impact Strength (Lbs.)
16.0 ft. - lbs./in.
Standards
FDA, UL 94 HB
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-70 Degrees F
Backing Type
Plain
Impact Strength Rating
Excellent
Thickness Tolerance
(-0.031" - +0.028")
Friction Rating
Very Slippery
Grade
Standard
Tensile Strength Rating
Poor
Friction Coefficient
0.15
Water Absorption Rating
Excellent
Plastic Hardness
70D
Plastic Density
0.034 lbs / cu. in.
Shape
Bar
Water Absorption
0.0001
Plastic Clarity
Opaque

Description

UHMW Polyethylene Bar, UHMW Polyethylene, Standard, Plastic Length 24 in, Plastic Width 3 in, Plastic Thickness 2 in, Black, Plastic Clarity Opaque, Tensile Strength 4,400 psi, Impact Strength 16.0 ft-lb/in, Friction Coefficient 0.15, Water Absorption 0.01 Percent, Plastic Density 0.034 lb/cu in, Corrosion and Chemical Resistance Good

Ratings & reviews