Shop ZORO SELECT

Black UHMW Polyethylene Plastic Bar 24" L, 4" W

  • Mfr # BULK-PS-UHMWB-488
  • Zoro # G7770489

product price: 
$
99.69
/ea

Key Features

Material
UHMW Polyethylene
Color
Black
Length
24"
Width
4"
Tensile Strength (PSI)
4,400 psi
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BULK-PS-UHMWB-488
Zoro #
G7770489
UPC #
193005896119
Country of Origin
China

Dimensions

Length
24"
Width
4"
Length Tolerance
(-1" - +1")
Thickness
2"
Width Tolerance
(-0.25" - +0.25")

Details

Item
Plastic Bar
Material
UHMW Polyethylene
Color
Black
Tensile Strength (PSI)
4,400 psi
Standards
FDA, UL 94 HB
Min. Temp. (F)
-70 Degrees F
Max. Temp. (F)
180 Degrees F
Impact Strength (Lbs.)
16.0 ft. - lbs./in.
Water Absorption
0.0001
Impact Strength Rating
Excellent
Thickness Tolerance
(-0.031" - +0.028")
Plastic Hardness
70D
Plastic Clarity
Opaque
Plastic Density
0.034 lbs / cu. in.
Shape
Bar
Water Absorption Rating
Excellent
Grade
Standard
Friction Coefficient
0.15
Backing Type
Plain
Friction Rating
Very Slippery
Tensile Strength Rating
Poor

Description

UHMW Polyethylene Bar, UHMW Polyethylene, Standard, Plastic Length 24 in, Plastic Width 4 in, Plastic Thickness 2 in, Black, Plastic Clarity Opaque, Tensile Strength 4,400 psi, Impact Strength 16.0 ft-lb/in, Friction Coefficient 0.15, Water Absorption 0.01 Percent, Plastic Density 0.034 lb/cu in, Corrosion and Chemical Resistance Good

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.