Black UHMW Polyethylene Plastic Bar 24" L, 4" W

  • Mfr # BULK-PS-UHMWB-515
  • Zoro # G7772169
product price: 
$
151.99
/ea
Free Shipping & Returns

Key Features

Material
UHMW Polyethylene
Color
Black
Length
24"
Width
4"
Tensile Strength (PSI)
4,400 psi
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-PS-UHMWB-515
Zoro #
G7772169
UPC #
193005896294
Country of Origin
China
Item
Plastic Bar
Material
UHMW Polyethylene
Color
Black
Tensile Strength (PSI)
4,400 psi
Impact Strength (Lbs.)
16.0 ft. - lbs./in.
Min. Temp. (F)
-70 Degrees F
Standards
FDA, UL 94 HB
Max. Temp. (F)
180 Degrees F
Shape
Bar
Plastic Clarity
Opaque
Water Absorption Rating
Excellent
Friction Coefficient
0.15
Impact Strength Rating
Excellent
Friction Rating
Very Slippery
Backing Type
Plain
Plastic Hardness
70D
Plastic Density
0.034 lbs / cu. in.
Water Absorption
0.0001
Grade
Standard
Tensile Strength Rating
Poor
Thickness Tolerance
(-0.047" - +0.031")
Impact Strength
16.0 ft-lb/in
FDA Compliance
FDA Compliant
Dielectric Strength
45 kV/mm
Coefficient of Thermal Expansion
20 x 10^-5 K^-1
Flexural Modulus
400 MPa
Metal Detectable
Not Metal Detectable
Shore Hardness
70 Shore D
Plastic Thickness Tolerance
+0.106/-0.122 in
Minimum Temperature
-70 Degrees F
Wear Rate
Not Rated
Rockwell Hardness
90 HRR
Weight
9.79 lb
Static-Resistant
Not Static-Resistant
Scratch-Resistant
Not Scratch-Resistant
Machinability
100%
Tensile Strength
4,400 psi
Maximum Temperature
180 Degrees F
UV-Resistant
Not UV-Resistant

Dimensions

Length
24"
Width
4"
Length Tolerance
(-1" - +1")
Thickness
3"
Width Tolerance
(-0.25" - +0.25")
Plastic Length Tolerance
+/-1.000 in
Plastic Length
24 in
Plastic Thickness
3 in
Plastic Width
4 in
Plastic Width Tolerance
+/-0.250 in

Description

UHMW Polyethylene Bar, UHMW Polyethylene, Standard, Plastic Length 24 in, Plastic Width 4 in, Plastic Thickness 3 in, Black, Plastic Clarity Opaque, Tensile Strength 4,400 psi, Impact Strength 16.0 ft-lb/in, Friction Coefficient 0.15, Water Absorption 0.01 Percent, Plastic Density 0.034 lb/cu in, Corrosion and Chemical Resistance Good

Ratings & reviews