Black UHMW Polyethylene Plastic Bar 24" L, 6" W

  • Mfr # BULK-PS-UHMWB-266
  • Zoro # G7771782
product price: 
$
13.69
/ea

Key Features

Material
UHMW Polyethylene
Color
Black
Length
24"
Width
6"
Tensile Strength (PSI)
4,400 psi
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BULK-PS-UHMWB-266
Zoro #
G7771782
UPC #
193005894610
Country of Origin
China

Dimensions

Length
24"
Width
6"
Length Tolerance
(-1" - +1")
Width Tolerance
(-0.25" - +0.25")
Thickness
1/8"

Details

Item
Plastic Bar
Material
UHMW Polyethylene
Color
Black
Tensile Strength (PSI)
4,400 psi
Impact Strength (Lbs.)
16.0 ft. - lbs./in.
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-70 Degrees F
Standards
FDA, UL 94 HB
Friction Coefficient
0.15
Plastic Clarity
Opaque
Backing Type
Plain
Water Absorption Rating
Excellent
Grade
Standard
Plastic Hardness
70D
Water Absorption
0.0001
Tensile Strength Rating
Poor
Impact Strength Rating
Excellent
Friction Rating
Very Slippery
Thickness Tolerance
(-0.003" - +0")
Plastic Density
0.034 lbs / cu. in.
Shape
Bar

Description

UHMW Polyethylene Bar, UHMW Polyethylene, Standard, Plastic Length 24 in, Plastic Width 6 in, Plastic Thickness 0.125 in, Black, Plastic Clarity Opaque, Tensile Strength 4,400 psi, Impact Strength 16.0 ft-lb/in, Friction Coefficient 0.15, Water Absorption 0.01 Percent, Plastic Density 0.034 lb/cu in, Corrosion and Chemical Resistance Good

Ratings & reviews