Shop ZORO SELECT

Black UHMW Polyethylene Plastic Bar 24" L, 6" W

  • Mfr # BULK-PS-UHMWB-374
  • Zoro # G7773891

product price: 
$
35.75
/ea

Key Features

Material
UHMW Polyethylene
Color
Black
Length
24"
Width
6"
Tensile Strength (PSI)
4,400 psi
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-PS-UHMWB-374
Zoro #
G7773891
UPC #
193005895334
Country of Origin
China
Item
Plastic Bar
Material
UHMW Polyethylene
Color
Black
Tensile Strength (PSI)
4,400 psi
Impact Strength (Lbs.)
16.0 ft. - lbs./in.
Standards
FDA, UL 94 HB
Min. Temp. (F)
-70 Degrees F
Max. Temp. (F)
180 Degrees F
Shape
Bar
Backing Type
Plain
Friction Rating
Very Slippery
Water Absorption
0.0001
Plastic Clarity
Opaque
Friction Coefficient
0.15
Thickness Tolerance
(-0" - +0.004")
Plastic Hardness
70D
Water Absorption Rating
Excellent
Grade
Standard
Tensile Strength Rating
Poor
Plastic Density
0.034 lbs / cu. in.
Impact Strength Rating
Excellent
Shore Hardness
70 Shore D
Plastic Thickness Tolerance
+0.017/-0.013 in
Coefficient of Thermal Expansion
20 x 10^-5 K^-1
Dielectric Strength
45 kV/mm
Maximum Temperature
180 Degrees F
FDA Compliance
FDA Compliant
Metal Detectable
Not Metal Detectable
Minimum Temperature
-70 Degrees F
Weight
2.45 lb
Rockwell Hardness
90 HRR
Static-Resistant
Not Static-Resistant
UV-Resistant
Not UV-Resistant
Tensile Strength
4,400 psi
Wear Rate
Not Rated
Scratch-Resistant
Not Scratch-Resistant
Machinability
100%
Flexural Modulus
400 MPa
Impact Strength
16.0 ft-lb/in

Dimensions

Length
24"
Width
6"
Length Tolerance
(-1" - +1")
Thickness
1/2"
Width Tolerance
(-0.25" - +0.25")
Plastic Width
6 in
Plastic Width Tolerance
+/-0.250 in
Plastic Length
24 in
Plastic Length Tolerance
+/-1.000 in
Plastic Thickness
0.5 in

Description

UHMW Polyethylene Bar, UHMW Polyethylene, Standard, Plastic Length 24 in, Plastic Width 6 in, Plastic Thickness 0.5 in, Black, Plastic Clarity Opaque, Tensile Strength 4,400 psi, Impact Strength 16.0 ft-lb/in, Friction Coefficient 0.15, Water Absorption 0.01 Percent, Plastic Density 0.034 lb/cu in, Corrosion and Chemical Resistance Good

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.