Black UHMW Polyethylene Plastic Bar 48" L, 1-1/2" W

  • Mfr # BULK-PS-UHMWB-438
  • Zoro # G7770909
product price: 
$
43.15
/ea

Key Features

Material
UHMW Polyethylene
Color
Black
Length
48"
Width
1-1/2"
Tensile Strength (PSI)
4,400 psi
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-PS-UHMWB-438
Zoro #
G7770909
UPC #
193005895761
Country of Origin
China
Item
Plastic Bar
Material
UHMW Polyethylene
Color
Black
Tensile Strength (PSI)
4,400 psi
Impact Strength (Lbs.)
16.0 ft. - lbs./in.
Min. Temp. (F)
-70 Degrees F
Max. Temp. (F)
180 Degrees F
Standards
FDA, UL 94 HB
Water Absorption Rating
Excellent
Thickness Tolerance
(-0.069" - +0")
Backing Type
Plain
Shape
Bar
Water Absorption
0.0001
Tensile Strength Rating
Poor
Friction Rating
Very Slippery
Grade
Standard
Friction Coefficient
0.15
Plastic Hardness
70D
Impact Strength Rating
Excellent
Plastic Density
0.034 lbs / cu. in.
Plastic Clarity
Opaque
Scratch-Resistant
Not Scratch-Resistant
Shore Hardness
70 Shore D
Rockwell Hardness
90 HRR
UV-Resistant
Not UV-Resistant
Metal Detectable
Not Metal Detectable
FDA Compliance
FDA Compliant
Maximum Temperature
180 Degrees F
Tensile Strength
4,400 psi
Impact Strength
16.0 ft-lb/in
Weight
3.06 lb
Plastic Thickness Tolerance
+0.031/-0.1 in
Coefficient of Thermal Expansion
20 x 10^-5 K^-1
Flexural Modulus
400 MPa
Machinability
100%
Wear Rate
Not Rated
Static-Resistant
Not Static-Resistant
Dielectric Strength
45 kV/mm
Minimum Temperature
-70 Degrees F

Dimensions

Length
48"
Width
1-1/2"
Length Tolerance
(-1" - +1")
Thickness
1-1/4"
Width Tolerance
(-0.01" - +0.01")
Plastic Length Tolerance
+/-1.000 in
Plastic Width Tolerance
+/-0.250 in
Plastic Width
1.5 in
Plastic Thickness
1.25 in
Plastic Length
4 ft

Description

UHMW Polyethylene Bar, UHMW Polyethylene, Standard, Plastic Length 4 ft, Plastic Width 1.5 in, Plastic Thickness 1.25 in, Black, Plastic Clarity Opaque, Tensile Strength 4,400 psi, Impact Strength 16.0 ft-lb/in, Friction Coefficient 0.15, Water Absorption 0.01 Percent, Plastic Density 0.034 lb/cu in, Corrosion and Chemical Resistance Good

Ratings & reviews