Black UHMW Polyethylene Plastic Bar 48" L, 1" W

  • Mfr # BULK-PS-UHMWB-318
  • Zoro # G7771703
product price: 
$
12.75
/ea

Key Features

Material
UHMW Polyethylene
Color
Black
Length
48"
Width
1"
Tensile Strength (PSI)
4,400 psi
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-PS-UHMWB-318
Zoro #
G7771703
UPC #
193005894955
Country of Origin
China
Item
Plastic Bar
Material
UHMW Polyethylene
Color
Black
Tensile Strength (PSI)
4,400 psi
Min. Temp. (F)
-70 Degrees F
Standards
FDA, UL 94 HB
Max. Temp. (F)
180 Degrees F
Impact Strength (Lbs.)
16.0 ft. - lbs./in.
Grade
Standard
Tensile Strength Rating
Poor
Shape
Bar
Friction Coefficient
0.15
Plastic Hardness
70D
Plastic Density
0.034 lbs / cu. in.
Backing Type
Plain
Impact Strength Rating
Excellent
Plastic Clarity
Opaque
Thickness Tolerance
(-0" - +0.003")
Water Absorption
0.0001
Friction Rating
Very Slippery
Water Absorption Rating
Excellent
Minimum Temperature
-70 Degrees F
Wear Rate
Not Rated
Weight
0.61 lb
Tensile Strength
4,400 psi
Plastic Thickness Tolerance
+0.012/-0.009 in
Scratch-Resistant
Not Scratch-Resistant
UV-Resistant
Not UV-Resistant
Shore Hardness
70 Shore D
Rockwell Hardness
90 HRR
Static-Resistant
Not Static-Resistant
Metal Detectable
Not Metal Detectable
Flexural Modulus
400 MPa
Impact Strength
16.0 ft-lb/in
Maximum Temperature
180 Degrees F
Dielectric Strength
45 kV/mm
FDA Compliance
FDA Compliant
Machinability
100%
Coefficient of Thermal Expansion
20 x 10^-5 K^-1

Dimensions

Length
48"
Width
1"
Length Tolerance
(-1" - +1")
Thickness
3/8"
Width Tolerance
(-0.01" - +0.01")
Plastic Thickness
0.375 in
Plastic Length
4 ft
Plastic Length Tolerance
+/-1.000 in
Plastic Width
1 in
Plastic Width Tolerance
+/-0.250 in

Description

UHMW Polyethylene Bar, UHMW Polyethylene, Standard, Plastic Length 4 ft, Plastic Width 1 in, Plastic Thickness 0.375 in, Black, Plastic Clarity Opaque, Tensile Strength 4,400 psi, Impact Strength 16.0 ft-lb/in, Friction Coefficient 0.15, Water Absorption 0.01 Percent, Plastic Density 0.034 lb/cu in, Corrosion and Chemical Resistance Good

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.