Zoro Homepage

Black UHMW Polyethylene Plastic Bar 48" L, 2" W

  • Mfr # BULK-PS-UHMWB-390

  • Zoro # G7770522


product price: $33.85
/ea

Key Features

Material
UHMW Polyethylene
Color
Black
Length
48"
Width
2"
Tensile Strength (PSI)
4,400 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-UHMWB-390
Zoro #
G7770522
UPC #
193005895464
Country of Origin
China

Dimensions

Length
48"
Width
2"
Length Tolerance
(-1" - +1")
Thickness
3/4"
Width Tolerance
(-0.01" - +0.01")
Plastic Length Tolerance
+/-1.000 in
Plastic Width Tolerance
+/-0.250 in
Plastic Length
4 ft
Plastic Width
2 in
Nominal Size
2 in W x 48 in L
Plastic Thickness
0.75 in

Description

UHMW Polyethylene Bar, UHMW Polyethylene, Standard, Plastic Length 4 ft, Plastic Width 2 in, Plastic Thickness 0.75 in, Black, Plastic Clarity Opaque, Tensile Strength 4,400 psi, Impact Strength 16.0 ft-lb/in, Friction Coefficient 0.15, Water Absorption 0.01 Percent, Plastic Density 0.034 lb/cu in, Corrosion and Chemical Resistance Good

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.