Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Black UHMW Polyethylene Plastic Bar 48" L, 2" W

  • Mfr # BULK-PS-UHMWB-417

  • Zoro # G7771712


product price: $41.89
/ea

Key Features

Material
UHMW Polyethylene
Color
Black
Length
48"
Width
2"
Tensile Strength (PSI)
4,400 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-UHMWB-417
Zoro #
G7771712
UPC #
193005895648
Country of Origin
China

Dimensions

Length
48"
Width
2"
Length Tolerance
(-1" - +1")
Thickness
1"
Width Tolerance
(-0.01" - +0.01")
Plastic Thickness
1 in
Plastic Width
2 in
Nominal Size
2 in W x 48 in L
Plastic Length
4 ft
Plastic Length Tolerance
+/-1.000 in
Plastic Width Tolerance
+/-0.250 in

Details

Item
Plastic Bar
Material
UHMW Polyethylene
Color
Black
Tensile Strength (PSI)
4,400 psi
Max. Temp. (F)
180
Min. Temp. (F)
-70
Standards
FDA, UL 94 HB
Impact Strength (Lbs.)
16.0 ft. - lbs./in.
Plastic Clarity
Opaque
Water Absorption Rating
Excellent
Plastic Hardness
70D
Impact Strength Rating
Excellent
Water Absorption
0.0001
Friction Rating
Very Slippery
Backing Type
Plain
Friction Coefficient
0.15
Thickness Tolerance
(-0.016" - +0.024")
Plastic Density
0.034 lbs / cu. in.
Tensile Strength Rating
Poor
Grade
Standard
Shape
Bar
Plastic Hardness Rating
Medium
Temp. Range
-70 Degrees to 180 Degrees F
UV Resistant
No
Machinability
100 %
Plastic Thickness Tolerance
+0.049/-0.041 in
Wear Factor
Excellent
Corrosion and Chemical Resistance
Good
Tensile Strength
4,400 psi
Temperature Range
-70 Degrees to 180 Degrees F
Maximum Temperature
180 Degrees F
Minimum Temperature
-70 Degrees F
Durometer
Shore D70
Impact Strength
16.0 ft-lb/in
UV-Resistant
Not UV-Resistant
Dielectric Strength
45 kV/mm
Rockwell Hardness
90 HRR
Flexural Modulus
400 MPa
Scratch-Resistant
Not Scratch-Resistant
Shore Hardness
70 Shore D
Weight
3.26 lb
Coefficient of Thermal Expansion
20 x 10^-5 K^-1
Static-Resistant
Not Static-Resistant
Metal Detectable
Not Metal Detectable
FDA Compliance
FDA Compliant
Wear Rate
Not Rated

Description

UHMW Polyethylene Bar, UHMW Polyethylene, Standard, Plastic Length 4 ft, Plastic Width 2 in, Plastic Thickness 1 in, Black, Plastic Clarity Opaque, Tensile Strength 4,400 psi, Impact Strength 16.0 ft-lb/in, Friction Coefficient 0.15, Water Absorption 0.01 Percent, Plastic Density 0.034 lb/cu in, Corrosion and Chemical Resistance Good

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.