Shop ZORO SELECT

Black UHMW Polyethylene Plastic Bar 48" L, 2" W

  • Mfr # BULK-PS-UHMWB-441
  • Zoro # G7770592

product price: 
$
59.35
/ea

Key Features

Material
UHMW Polyethylene
Color
Black
Length
48"
Width
2"
Tensile Strength (PSI)
4,400 psi
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-PS-UHMWB-441
Zoro #
G7770592
UPC #
193005895792
Country of Origin
China
Item
Plastic Bar
Material
UHMW Polyethylene
Color
Black
Tensile Strength (PSI)
4,400 psi
Impact Strength (Lbs.)
16.0 ft. - lbs./in.
Min. Temp. (F)
-70 Degrees F
Max. Temp. (F)
180 Degrees F
Standards
FDA, UL 94 HB
Plastic Clarity
Opaque
Thickness Tolerance
(-0.069" - +0")
Water Absorption Rating
Excellent
Shape
Bar
Impact Strength Rating
Excellent
Grade
Standard
Water Absorption
0.0001
Plastic Hardness
70D
Friction Coefficient
0.15
Backing Type
Plain
Plastic Density
0.034 lbs / cu. in.
Tensile Strength Rating
Poor
Friction Rating
Very Slippery
Rockwell Hardness
90 HRR
Static-Resistant
Not Static-Resistant
Dielectric Strength
45 kV/mm
Shore Hardness
70 Shore D
Machinability
100%
Metal Detectable
Not Metal Detectable
Maximum Temperature
180 Degrees F
Wear Rate
Not Rated
Coefficient of Thermal Expansion
20 x 10^-5 K^-1
Flexural Modulus
400 MPa
Scratch-Resistant
Not Scratch-Resistant
Tensile Strength
4,400 psi
Weight
4.08 lb
FDA Compliance
FDA Compliant
UV-Resistant
Not UV-Resistant
Impact Strength
16.0 ft-lb/in
Minimum Temperature
-70 Degrees F
Plastic Thickness Tolerance
+0.031/-0.1 in

Dimensions

Length
48"
Width
2"
Length Tolerance
(-1" - +1")
Width Tolerance
(-0.01" - +0.01")
Thickness
1-1/4"
Plastic Length Tolerance
+/-1.000 in
Plastic Length
4 ft
Plastic Width Tolerance
+/-0.250 in
Plastic Thickness
1.25 in
Plastic Width
2 in

Description

UHMW Polyethylene Bar, UHMW Polyethylene, Standard, Plastic Length 4 ft, Plastic Width 2 in, Plastic Thickness 1.25 in, Black, Plastic Clarity Opaque, Tensile Strength 4,400 psi, Impact Strength 16.0 ft-lb/in, Friction Coefficient 0.15, Water Absorption 0.01 Percent, Plastic Density 0.034 lb/cu in, Corrosion and Chemical Resistance Good

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.