Black UHMW Polyethylene Plastic Bar 48" L, 2" W

  • Mfr # BULK-PS-UHMWB-462
  • Zoro # G7772805
product price: 
$
74.15
/ea

Key Features

Material
UHMW Polyethylene
Color
Black
Length
48"
Width
2"
Tensile Strength (PSI)
4,400 psi
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-PS-UHMWB-462
Zoro #
G7772805
UPC #
193005895945
Country of Origin
China
Item
Plastic Bar
Material
UHMW Polyethylene
Color
Black
Tensile Strength (PSI)
4,400 psi
Min. Temp. (F)
-70 Degrees F
Max. Temp. (F)
180 Degrees F
Standards
FDA, UL 94 HB
Impact Strength (Lbs.)
16.0 ft. - lbs./in.
Thickness Tolerance
(-0" - +0.134")
Friction Coefficient
0.15
Impact Strength Rating
Excellent
Plastic Hardness
70D
Tensile Strength Rating
Poor
Plastic Clarity
Opaque
Water Absorption Rating
Excellent
Grade
Standard
Friction Rating
Very Slippery
Plastic Density
0.034 lbs / cu. in.
Water Absorption
0.0001
Backing Type
Plain
Shape
Bar
FDA Compliance
FDA Compliant
Impact Strength
16.0 ft-lb/in
Coefficient of Thermal Expansion
20 x 10^-5 K^-1
Machinability
100%
Plastic Thickness Tolerance
+0.172/-0.038 in
Tensile Strength
4,400 psi
Minimum Temperature
-70 Degrees F
Scratch-Resistant
Not Scratch-Resistant
Maximum Temperature
180 Degrees F
Flexural Modulus
400 MPa
Dielectric Strength
45 kV/mm
Metal Detectable
Not Metal Detectable
Shore Hardness
70 Shore D
Static-Resistant
Not Static-Resistant
Rockwell Hardness
90 HRR
UV-Resistant
Not UV-Resistant
Weight
4.9 lb
Wear Rate
Not Rated

Dimensions

Length
48"
Width
2"
Length Tolerance
(-1" - +1")
Thickness
1-1/2"
Width Tolerance
(-0.01" - +0.01")
Plastic Length Tolerance
+/-1.000 in
Plastic Width
2 in
Plastic Length
4 ft
Plastic Width Tolerance
+/-0.250 in
Plastic Thickness
1.5 in

Description

UHMW Polyethylene Bar, UHMW Polyethylene, Standard, Plastic Length 4 ft, Plastic Width 2 in, Plastic Thickness 1.5 in, Black, Plastic Clarity Opaque, Tensile Strength 4,400 psi, Impact Strength 16.0 ft-lb/in, Friction Coefficient 0.15, Water Absorption 0.01 Percent, Plastic Density 0.034 lb/cu in, Corrosion and Chemical Resistance Good

Ratings & reviews