Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Black UHMW Polyethylene Plastic Bar 48" L, 3" W

  • Mfr # BULK-PS-UHMWB-366

  • Zoro # G7770845


product price: $37.25
/ea

Key Features

Material
UHMW Polyethylene
Color
Black
Length
48"
Width
3"
Tensile Strength (PSI)
4,400 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-UHMWB-366
Zoro #
G7770845
UPC #
193005895280
Country of Origin
China

Dimensions

Length
48"
Width
3"
Length Tolerance
(-1" - +1")
Width Tolerance
(-0.25" - +0.25")
Thickness
1/2"
Plastic Width Tolerance
+/-0.250 in
Nominal Size
3 in W x 48 in L
Plastic Width
3 in
Plastic Thickness
0.5 in
Plastic Length
4 ft
Plastic Length Tolerance
+/-1.000 in

Details

Item
Plastic Bar
Material
UHMW Polyethylene
Color
Black
Tensile Strength (PSI)
4,400 psi
Standards
FDA, UL 94 HB
Max. Temp. (F)
180
Min. Temp. (F)
-70
Impact Strength (Lbs.)
16.0 ft. - lbs./in.
Tensile Strength Rating
Poor
Thickness Tolerance
(-0" - +0.004")
Friction Coefficient
0.15
Plastic Clarity
Opaque
Shape
Bar
Water Absorption Rating
Excellent
Plastic Density
0.034 lbs / cu. in.
Water Absorption
0.0001
Plastic Hardness
70D
Friction Rating
Very Slippery
Grade
Standard
Backing Type
Plain
Impact Strength Rating
Excellent
Plastic Thickness Tolerance
+0.017/-0.013 in
Temperature Range
-70 Degrees to 180 Degrees F
Wear Factor
Excellent
UV Resistant
No
Corrosion and Chemical Resistance
Good
Minimum Temperature
-70 Degrees F
Impact Strength
16.0 ft-lb/in
Tensile Strength
4,400 psi
Maximum Temperature
180 Degrees F
Plastic Hardness Rating
Medium
Machinability
100 %
Temp. Range
-70 Degrees to 180 Degrees F
Durometer
Shore D70
Weight
2.45 lb
Flexural Modulus
400 MPa
UV-Resistant
Not UV-Resistant
Scratch-Resistant
Not Scratch-Resistant
Dielectric Strength
45 kV/mm
Rockwell Hardness
90 HRR
Metal Detectable
Not Metal Detectable
Wear Rate
Not Rated
Shore Hardness
70 Shore D
Coefficient of Thermal Expansion
20 x 10^-5 K^-1
Static-Resistant
Not Static-Resistant
FDA Compliance
FDA Compliant

Description

UHMW Polyethylene Bar, UHMW Polyethylene, Standard, Plastic Length 4 ft, Plastic Width 3 in, Plastic Thickness 0.5 in, Black, Plastic Clarity Opaque, Tensile Strength 4,400 psi, Impact Strength 16.0 ft-lb/in, Friction Coefficient 0.15, Water Absorption 0.01 Percent, Plastic Density 0.034 lb/cu in, Corrosion and Chemical Resistance Good

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.