Black UHMW Polyethylene Plastic Bar 48" L, 3" W

  • Mfr # BULK-PS-UHMWB-486
  • Zoro # G7771344
product price: 
$
138.99
/ea
Free Shipping & Returns

Key Features

Material
UHMW Polyethylene
Color
Black
Length
48"
Width
3"
Tensile Strength (PSI)
4,400 psi
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-PS-UHMWB-486
Zoro #
G7771344
UPC #
193005896096
Country of Origin
China
Item
Plastic Bar
Material
UHMW Polyethylene
Color
Black
Tensile Strength (PSI)
4,400 psi
Max. Temp. (F)
180 Degrees F
Impact Strength (Lbs.)
16.0 ft. - lbs./in.
Min. Temp. (F)
-70 Degrees F
Standards
FDA, UL 94 HB
Friction Rating
Very Slippery
Tensile Strength Rating
Poor
Plastic Clarity
Opaque
Plastic Density
0.034 lbs / cu. in.
Grade
Standard
Backing Type
Plain
Impact Strength Rating
Excellent
Water Absorption
0.0001
Thickness Tolerance
(-0.031" - +0.028")
Friction Coefficient
0.15
Water Absorption Rating
Excellent
Plastic Hardness
70D
Shape
Bar
Plastic Thickness Tolerance
+0.078/-0.081 in
UV-Resistant
Not UV-Resistant
Maximum Temperature
180 Degrees F
Wear Rate
Not Rated
Flexural Modulus
400 MPa
Rockwell Hardness
90 HRR
Scratch-Resistant
Not Scratch-Resistant
Static-Resistant
Not Static-Resistant
Shore Hardness
70 Shore D
Weight
9.79 lb
Tensile Strength
4,400 psi
Dielectric Strength
45 kV/mm
Minimum Temperature
-70 Degrees F
Metal Detectable
Not Metal Detectable
FDA Compliance
FDA Compliant
Impact Strength
16.0 ft-lb/in
Coefficient of Thermal Expansion
20 x 10^-5 K^-1
Machinability
100%

Dimensions

Length
48"
Width
3"
Length Tolerance
(-1" - +1")
Width Tolerance
(-0.25" - +0.25")
Thickness
2"
Plastic Width Tolerance
+/-0.250 in
Plastic Width
3 in
Plastic Length
4 ft
Plastic Thickness
2 in
Plastic Length Tolerance
+/-1.000 in

Description

UHMW Polyethylene Bar, UHMW Polyethylene, Standard, Plastic Length 4 ft, Plastic Width 3 in, Plastic Thickness 2 in, Black, Plastic Clarity Opaque, Tensile Strength 4,400 psi, Impact Strength 16.0 ft-lb/in, Friction Coefficient 0.15, Water Absorption 0.01 Percent, Plastic Density 0.034 lb/cu in, Corrosion and Chemical Resistance Good

Ratings & reviews