Black UHMW Polyethylene Plastic Bar 48" L, 6" W

  • Mfr # BULK-PS-UHMWB-495
  • Zoro # G7770005
product price: 
$
259.99
/ea
Free Shipping & Returns

Key Features

Material
UHMW Polyethylene
Color
Black
Length
48"
Width
6"
Tensile Strength (PSI)
4,400 psi
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-PS-UHMWB-495
Zoro #
G7770005
UPC #
193005896157
Country of Origin
China
Item
Plastic Bar
Material
UHMW Polyethylene
Color
Black
Tensile Strength (PSI)
4,400 psi
Standards
FDA, UL 94 HB
Min. Temp. (F)
-70 Degrees F
Max. Temp. (F)
180 Degrees F
Impact Strength (Lbs.)
16.0 ft. - lbs./in.
Thickness Tolerance
(-0.031" - +0.028")
Water Absorption Rating
Excellent
Plastic Density
0.034 lbs / cu. in.
Friction Coefficient
0.15
Plastic Hardness
70D
Impact Strength Rating
Excellent
Plastic Clarity
Opaque
Water Absorption
0.0001
Shape
Bar
Tensile Strength Rating
Poor
Backing Type
Plain
Grade
Standard
Friction Rating
Very Slippery
Static-Resistant
Not Static-Resistant
Scratch-Resistant
Not Scratch-Resistant
Metal Detectable
Not Metal Detectable
Maximum Temperature
180 Degrees F
Shore Hardness
70 Shore D
FDA Compliance
FDA Compliant
Plastic Thickness Tolerance
+0.078/-0.081 in
Flexural Modulus
400 MPa
Dielectric Strength
45 kV/mm
Coefficient of Thermal Expansion
20 x 10^-5 K^-1
Rockwell Hardness
90 HRR
Weight
19.58 lb
Wear Rate
Not Rated
Tensile Strength
4,400 psi
Minimum Temperature
-70 Degrees F
Machinability
100%
UV-Resistant
Not UV-Resistant
Impact Strength
16.0 ft-lb/in

Dimensions

Length
48"
Width
6"
Length Tolerance
(-1" - +1")
Thickness
2"
Width Tolerance
(-0.25" - +0.25")
Plastic Width
6 in
Plastic Width Tolerance
+/-0.250 in
Plastic Thickness
2 in
Plastic Length
4 ft
Plastic Length Tolerance
+/-1.000 in

Description

UHMW Polyethylene Bar, UHMW Polyethylene, Standard, Plastic Length 4 ft, Plastic Width 6 in, Plastic Thickness 2 in, Black, Plastic Clarity Opaque, Tensile Strength 4,400 psi, Impact Strength 16.0 ft-lb/in, Friction Coefficient 0.15, Water Absorption 0.01 Percent, Plastic Density 0.034 lb/cu in, Corrosion and Chemical Resistance Good

Ratings & reviews