Black UHMW Polyethylene Plastic Sheet 6" L x 6" W x 3/8" Thick
- Mfr # BULK-PS-UHMWB-39
- Zoro # G7773849
product price:Â
$
11.25
/ea
Key Features
Plastic Material
UHMW Polyethylene
Plastic Thickness
3/8 in
Plastic Width
6"
Plastic Length
6"
Plastic Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BULK-PS-UHMWB-39
- Zoro #
- G7773849
- UPC #
- 193005906146
- Country of Origin
- China
- Item
- Plastic Sheet
- Plastic Material
- UHMW Polyethylene
- Plastic Color
- Black
- Color
- Black
- Material
- UHMW-PE
- Tensile Strength
- 4,400 psi
- Backing Type
- Plain
- Standards
- FDA, UL 94 HB
- Operating Temp. Range
- -70 Degrees to 180 Degrees F
- Impact Strength
- 16.0 ft. - lbs./in.
- Thickness Tolerance
- (-0" - +0.003")
- Plastic Hardness
- 70D
- Shape
- Sheet
- Tensile Strength Rating
- Poor
- Water Absorption
- 0.0001
- Plastic Density
- 0.034 lbs / cu. in.
- Water Absorption Rating
- Excellent
- Impact Strength Rating
- Excellent
- Friction Rating
- Very Slippery
- Friction Coefficient
- 0.15
- Plastic Clarity
- Opaque
- Grade
- Standard
Dimensions
- Plastic Thickness
- 3/8 in
- Plastic Width
- 6"
- Plastic Length
- 6"
- Length Tolerance
- (-1" - +1")
- Thickness
- 3/8"
- Length
- 6"
- Width
- 6"
- Width Tolerance
- (-0.25" - +0.25")
Description
Polyethylene Sheet, UHMW Polyethylene, Grade Standard, Plastic Length 6 in, Plastic Width 6 in, Plastic Thickness 0.375 in, Black, Plastic Clarity Opaque, Tensile Strength 4,400 psi, Impact Strength 16 ft-lb/in, Friction Coefficient 0.15, Water Absorption 0.01 Percent, Temperature Range -70 Degrees to 180 Degrees F, Plastic Density 0.034 lb/cu in, Plastic Hardness 70D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.