Zoro Homepage

Black UHMW Polyethylene Polyethylene Sheet 12" L x 12" W x 1-1/2" Thick

  • Mfr # BULK-PS-UHMWB-138

  • Zoro # G7771554


product price: $65.85
/ea

Key Features

Plastic Material
UHMW Polyethylene
Plastic Thickness
1-1/2"
Plastic Width
12"
Plastic Length
12"
Plastic Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-UHMWB-138
Zoro #
G7771554
UPC #
193005906870
Country of Origin
China

Dimensions

Plastic Thickness
1-1/2"
Plastic Width
12"
Plastic Length
12"
Length
12"
Length Tolerance
(-1" - +1")
Width Tolerance
(-0.25" - +0.25")
Thickness
1-1/2"
Width
12"
Plastic Width Tolerance
+/-1.000 in
Plastic Length Tolerance
+/-1.000 in
Nominal Size
12 in W x 12 in L

Details

Item
Polyethylene Sheet
Plastic Material
UHMW Polyethylene
Plastic Color
Black
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-70 Degrees F
Color
Black
Backing Type
Plain
Impact Strength
16.0 ft. - lbs./in.
Standards
FDA, UL 94 HB
Elongation
200 %
Thickness Tolerance
(-0" - +0.134")
Plastic Properties
Non-Friction Surface
Operating Temp. Range
-70 Degrees to 180 Degrees F
Material
UHMW-PE
Tensile Strength
4,400 psi
Plastic Clarity
Opaque
Water Absorption Rating
Excellent
Tensile Strength Rating
Poor
Impact Strength Rating
Excellent
Friction Rating
Very Slippery
Plastic Thickness Tolerance
+0.172/-0.038 in
Water Absorption
0.0001
Shape
Sheet
Plastic Hardness
70D
Plastic Density
0.034 lbs / cu. in.
Grade
Standard
Friction Coefficient
0.15
Machinability
100 %
Temperature Range
-70 Degrees to 180 Degrees F
UV Resistant
No
Wear Factor
Excellent
Plastic Hardness Rating
Medium
Corrosion and Chemical Resistance
Good
Minimum Temperature
-70 Degrees F
Maximum Temperature
180 Degrees F
Weight
7.34 lb
Product Form
Sheet
Scratch-Resistant
Not Scratch-Resistant
Dielectric Strength
45 kV/mm
Rockwell Hardness
50 HRM
Metal Detectable
Not Metal Detectable
UV-Resistant
Not UV-Resistant
Product Type
Plastic Sheet
Wear Rate
Not Rated
Flexural Modulus
400 MPa
Static-Resistant
Not Static-Resistant
Shore Hardness
70 Shore D
Coefficient of Thermal Expansion
20 x 10^-5 K^-1

Description

Polyethylene Sheet, UHMW Polyethylene, Grade Standard, Plastic Length 12 in, Plastic Width 12 in, Plastic Thickness 1.5 in, Black, Plastic Clarity Opaque, Tensile Strength 4,400 psi, Impact Strength 16 ft-lb/in, Friction Coefficient 0.15, Water Absorption 0.01 Percent, Temperature Range -70 Degrees to 180 Degrees F, Plastic Density 0.034 lb/cu in, Plastic Hardness 70D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.