Zoro Homepage

Black UHMW Polyethylene Polyethylene Sheet 12" L x 12" W x 1/8" Thick

  • Mfr # PS-UHMW-ESD-8

  • Zoro # G4377864


product price: $12.39
/ea

Key Features

Plastic Material
UHMW Polyethylene
Plastic Thickness
1/8"
Plastic Color
Black
Max. Temp. (F)
180
Min. Temp. (F)
-20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-UHMW-ESD-8
Zoro #
G4377864
UPC #
193005028381
Country of Origin
China

Dimensions

Plastic Thickness
1/8"
Plastic Width
12"
Plastic Length
12"
Plastic Width Tolerance
+/-1.000 in
Plastic Length Tolerance
+/-1.000 in
Nominal Size
12 in W x 12 in L

Details

Item
Polyethylene Sheet
Plastic Material
UHMW Polyethylene
Plastic Color
Black
Max. Temp. (F)
180
Min. Temp. (F)
-20
Color
Black
Impact Strength
16 ft-lb/in
Tensile Strength
4,400 psi
Material Type
Anti-Static
Operating Temp. Range
-20 Degrees to 180 Degrees F
Standards
UL 94 HB
Corrosion and Chemical Resistance
Good
Machinability
100 %
Impact Strength Rating
Excellent
Water Absorption
0.01 %
Plastic Density
0.036 lb/cu in
Friction Rating
Very Slippery
Maximum Temperature
180 Degrees F
Tensile Strength Rating
Poor
Backing Type
No Backing
Plastic Thickness Tolerance
+0.039/-0.006 in
Material
UHMW Polyethylene
Plastic Hardness Rating
Medium
Minimum Temperature
-20 Degrees F
Temperature Range
-20 Degrees to 180 Degrees F
Plastic Hardness
60D
UV Resistant
No
Wear Factor
Excellent
Shape
Square
Grade
Antistatic
Water Absorption Rating
Excellent
Friction Coefficient
0.15
Plastic Clarity
Opaque
FDA Compliance
Not FDA Compliant
Scratch-Resistant
Not Scratch-Resistant
Coefficient of Thermal Expansion
Not Rated
Product Form
Sheet
Shore Hardness
60 Shore D
Metal Detectable
Not Metal Detectable
Wear Rate
Not Rated
Static-Resistant
Static-Resistant
Flexural Modulus
400 MPa
Elongation
280 %
Dielectric Strength
88 kV/mm
Product Type
Plastic Sheet
Rockwell Hardness
70 HRR
Weight
0.67 lb
UV-Resistant
Not UV-Resistant

Description

Polyethylene Sheet, UHMW Polyethylene, Grade Antistatic, Plastic Length 12 in, Plastic Width 12 in, Plastic Thickness 0.125 in, Black, Plastic Clarity Opaque, Tensile Strength 4,400 psi, Impact Strength 16 ft-lb/in, Friction Coefficient 0.15, Water Absorption 0.01 Percent, Temperature Range -20 Degrees to 180 Degrees F, Plastic Density 0.036 lb/cu in, Plastic Hardness 60D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.