Zoro Homepage

Black UHMW Polyethylene Polyethylene Sheet 24" L x 12" W x 1/2" Thick

  • Mfr # PS-UHMW-ESD-27

  • Zoro # G4378738


product price: $37.09
/ea

Key Features

Plastic Material
UHMW Polyethylene
Plastic Thickness
1/2"
Plastic Color
Black
Max. Temp. (F)
180
Min. Temp. (F)
-20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-UHMW-ESD-27
Zoro #
G4378738
UPC #
193005028626
Country of Origin
China

Dimensions

Plastic Thickness
1/2"
Plastic Width
12"
Plastic Length
24"
Plastic Length Tolerance
+/-1.000 in
Plastic Width Tolerance
+/-1.000 in
Nominal Size
12 in W x 24 in L

Details

Item
Polyethylene Sheet
Plastic Material
UHMW Polyethylene
Plastic Color
Black
Max. Temp. (F)
180
Min. Temp. (F)
-20
Color
Black
Operating Temp. Range
-20 Degrees to 180 Degrees F
Impact Strength
16 ft-lb/in
Tensile Strength
4,400 psi
Material Type
Anti-Static
Standards
UL 94 HB
Backing Type
No Backing
Impact Strength Rating
Excellent
Maximum Temperature
180 Degrees F
Minimum Temperature
-20 Degrees F
Friction Rating
Very Slippery
Water Absorption Rating
Excellent
Machinability
100 %
Temperature Range
-20 Degrees to 180 Degrees F
Corrosion and Chemical Resistance
Good
Plastic Thickness Tolerance
+0.017/-0.013 in
Plastic Density
0.036 lb/cu in
Plastic Hardness
60D
Water Absorption
0.01 %
UV Resistant
No
Tensile Strength Rating
Poor
Shape
Rectangle
Plastic Hardness Rating
Medium
Plastic Clarity
Opaque
Grade
Antistatic
Material
UHMW Polyethylene
Wear Factor
Excellent
Friction Coefficient
0.15
Elongation
280 %
FDA Compliance
Not FDA Compliant
Wear Rate
Not Rated
Static-Resistant
Static-Resistant
Shore Hardness
60 Shore D
Product Type
Plastic Sheet
Metal Detectable
Not Metal Detectable
Dielectric Strength
88 kV/mm
Flexural Modulus
400 MPa
Rockwell Hardness
70 HRR
Coefficient of Thermal Expansion
Not Rated
UV-Resistant
Not UV-Resistant
Scratch-Resistant
Not Scratch-Resistant
Weight
5.18 lb
Product Form
Sheet

Description

Polyethylene Sheet, UHMW Polyethylene, Grade Antistatic, Plastic Length 24 in, Plastic Width 12 in, Plastic Thickness 0.5 in, Black, Plastic Clarity Opaque, Tensile Strength 4,400 psi, Impact Strength 16 ft-lb/in, Friction Coefficient 0.15, Water Absorption 0.01 Percent, Temperature Range -20 Degrees to 180 Degrees F, Plastic Density 0.036 lb/cu in, Plastic Hardness 60D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.