Zoro Homepage

Black UHMW Polyethylene Polyethylene Sheet 24" L x 12" W x 1/8" Thick

  • Mfr # PS-UHMW-ESD-9

  • Zoro # G4373226


product price: $17.79
/ea

Key Features

Plastic Material
UHMW Polyethylene
Plastic Thickness
1/8"
Plastic Color
Black
Max. Temp. (F)
180
Min. Temp. (F)
-20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-UHMW-ESD-9
Zoro #
G4373226
UPC #
193005028596
Country of Origin
China

Dimensions

Plastic Thickness
1/8"
Plastic Width
12"
Plastic Length
24"
Plastic Width Tolerance
+/-1.000 in
Plastic Length Tolerance
+/-1.000 in
Nominal Size
12 in W x 24 in L

Details

Item
Polyethylene Sheet
Plastic Material
UHMW Polyethylene
Plastic Color
Black
Max. Temp. (F)
180
Min. Temp. (F)
-20
Color
Black
Tensile Strength
4,400 psi
Impact Strength
16 ft-lb/in
Material Type
Anti-Static
Operating Temp. Range
-20 Degrees to 180 Degrees F
Standards
UL 94 HB
Friction Rating
Very Slippery
Shape
Rectangle
Temperature Range
-20 Degrees to 180 Degrees F
Plastic Clarity
Opaque
Plastic Thickness Tolerance
+0.039/-0.006 in
Plastic Hardness Rating
Medium
Water Absorption Rating
Excellent
Wear Factor
Excellent
Minimum Temperature
-20 Degrees F
Grade
Antistatic
UV Resistant
No
Corrosion and Chemical Resistance
Good
Plastic Density
0.036 lb/cu in
Friction Coefficient
0.15
Maximum Temperature
180 Degrees F
Material
UHMW Polyethylene
Plastic Hardness
60D
Backing Type
No Backing
Machinability
100 %
Tensile Strength Rating
Poor
Water Absorption
0.01 %
Impact Strength Rating
Excellent
Product Form
Sheet
FDA Compliance
Not FDA Compliant
Dielectric Strength
88 kV/mm
Elongation
280 %
Weight
1.35 lb
Flexural Modulus
400 MPa
UV-Resistant
Not UV-Resistant
Metal Detectable
Not Metal Detectable
Rockwell Hardness
70 HRR
Coefficient of Thermal Expansion
Not Rated
Static-Resistant
Static-Resistant
Product Type
Plastic Sheet
Scratch-Resistant
Not Scratch-Resistant
Wear Rate
Not Rated
Shore Hardness
60 Shore D

Description

Polyethylene Sheet, UHMW Polyethylene, Grade Antistatic, Plastic Length 24 in, Plastic Width 12 in, Plastic Thickness 0.125 in, Black, Plastic Clarity Opaque, Tensile Strength 4,400 psi, Impact Strength 16 ft-lb/in, Friction Coefficient 0.15, Water Absorption 0.01 Percent, Temperature Range -20 Degrees to 180 Degrees F, Plastic Density 0.036 lb/cu in, Plastic Hardness 60D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.