Zoro Homepage

Black UHMW Polyethylene Polyethylene Sheet 24" L x 12" W x 3/16" Thick

  • Mfr # PS-UHMW-ESD-15

  • Zoro # G4380165


product price: $24.19
/ea

Key Features

Plastic Material
UHMW Polyethylene
Plastic Thickness
3/16"
Plastic Color
Black
Max. Temp. (F)
180
Min. Temp. (F)
-20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-UHMW-ESD-15
Zoro #
G4380165
UPC #
193005028602
Country of Origin
China

Dimensions

Plastic Thickness
3/16"
Plastic Width
12"
Plastic Length
24"
Plastic Length Tolerance
+/-1.000 in
Nominal Size
12 in W x 24 in L
Plastic Width Tolerance
+/-1.000 in

Details

Item
Polyethylene Sheet
Plastic Material
UHMW Polyethylene
Plastic Color
Black
Max. Temp. (F)
180
Min. Temp. (F)
-20
Color
Black
Tensile Strength
4,400 psi
Material Type
Anti-Static
Operating Temp. Range
-20 Degrees to 180 Degrees F
Impact Strength
16 ft-lb/in
Standards
UL 94 HB
Machinability
100 %
Friction Coefficient
0.15
Tensile Strength Rating
Poor
UV Resistant
No
Plastic Density
0.036 lb/cu in
Impact Strength Rating
Excellent
Grade
Antistatic
Wear Factor
Excellent
Temperature Range
-20 Degrees to 180 Degrees F
Minimum Temperature
-20 Degrees F
Plastic Hardness Rating
Medium
Water Absorption Rating
Excellent
Backing Type
No Backing
Water Absorption
0.01 %
Plastic Hardness
60D
Plastic Clarity
Opaque
Material
UHMW Polyethylene
Plastic Thickness Tolerance
+0.007/-0.005 in
Shape
Rectangle
Maximum Temperature
180 Degrees F
Corrosion and Chemical Resistance
Good
Friction Rating
Very Slippery
Flexural Modulus
400 MPa
Scratch-Resistant
Not Scratch-Resistant
Static-Resistant
Static-Resistant
Product Form
Sheet
Shore Hardness
60 Shore D
Rockwell Hardness
70 HRR
UV-Resistant
Not UV-Resistant
Metal Detectable
Not Metal Detectable
Elongation
280 %
Dielectric Strength
88 kV/mm
FDA Compliance
Not FDA Compliant
Wear Rate
Not Rated
Coefficient of Thermal Expansion
Not Rated
Product Type
Plastic Sheet
Weight
1.97 lb

Description

Polyethylene Sheet, UHMW Polyethylene, Grade Antistatic, Plastic Length 24 in, Plastic Width 12 in, Plastic Thickness 0.1875 in, Black, Plastic Clarity Opaque, Tensile Strength 4,400 psi, Impact Strength 16 ft-lb/in, Friction Coefficient 0.15, Water Absorption 0.01 Percent, Temperature Range -20 Degrees to 180 Degrees F, Plastic Density 0.036 lb/cu in, Plastic Hardness 60D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.