Zoro Homepage

Black UHMW Polyethylene Polyethylene Sheet 24" L x 24" W x 3/16" Thick

  • Mfr # PS-UHMW-ESD-16

  • Zoro # G4380810


product price: $40.85
/ea

Key Features

Plastic Material
UHMW Polyethylene
Plastic Thickness
3/16"
Plastic Color
Black
Max. Temp. (F)
180
Min. Temp. (F)
-20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-UHMW-ESD-16
Zoro #
G4380810
UPC #
193005028664
Country of Origin
China

Dimensions

Plastic Thickness
3/16"
Plastic Width
24"
Plastic Length
24"
Nominal Size
24 in W x 24 in L
Plastic Width Tolerance
+/-1.000 in
Plastic Length Tolerance
+/-1.000 in

Details

Item
Polyethylene Sheet
Plastic Material
UHMW Polyethylene
Plastic Color
Black
Max. Temp. (F)
180
Min. Temp. (F)
-20
Color
Black
Impact Strength
16 ft-lb/in
Standards
UL 94 HB
Material Type
Anti-Static
Tensile Strength
4,400 psi
Operating Temp. Range
-20 Degrees to 180 Degrees F
Wear Factor
Excellent
Plastic Thickness Tolerance
+0.007/-0.005 in
Material
UHMW Polyethylene
Plastic Hardness
60D
Water Absorption
0.01 %
Plastic Density
0.036 lb/cu in
Tensile Strength Rating
Poor
Impact Strength Rating
Excellent
Temperature Range
-20 Degrees to 180 Degrees F
Friction Coefficient
0.15
Plastic Hardness Rating
Medium
Plastic Clarity
Opaque
Grade
Antistatic
UV Resistant
No
Corrosion and Chemical Resistance
Good
Shape
Square
Friction Rating
Very Slippery
Minimum Temperature
-20 Degrees F
Machinability
100 %
Backing Type
No Backing
Maximum Temperature
180 Degrees F
Water Absorption Rating
Excellent
Elongation
280 %
FDA Compliance
Not FDA Compliant
Product Form
Sheet
Product Type
Plastic Sheet
Shore Hardness
60 Shore D
Flexural Modulus
400 MPa
Wear Rate
Not Rated
Static-Resistant
Static-Resistant
Rockwell Hardness
70 HRR
Metal Detectable
Not Metal Detectable
UV-Resistant
Not UV-Resistant
Coefficient of Thermal Expansion
Not Rated
Weight
3.94 lb
Scratch-Resistant
Not Scratch-Resistant
Dielectric Strength
88 kV/mm

Description

Polyethylene Sheet, UHMW Polyethylene, Grade Antistatic, Plastic Length 24 in, Plastic Width 24 in, Plastic Thickness 0.1875 in, Black, Plastic Clarity Opaque, Tensile Strength 4,400 psi, Impact Strength 16 ft-lb/in, Friction Coefficient 0.15, Water Absorption 0.01 Percent, Temperature Range -20 Degrees to 180 Degrees F, Plastic Density 0.036 lb/cu in, Plastic Hardness 60D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.