Zoro Homepage

Black UHMW Polyethylene Polyethylene Sheet 6" L x 6" W x 1/4" Thick

  • Mfr # PS-UHMW-ESD-19

  • Zoro # G4377925


product price: $9.29
/ea

Key Features

Plastic Material
UHMW Polyethylene
Plastic Thickness
1/4"
Plastic Color
Black
Max. Temp. (F)
180
Min. Temp. (F)
-20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-UHMW-ESD-19
Zoro #
G4377925
UPC #
193005028343
Country of Origin
China

Dimensions

Plastic Thickness
1/4"
Plastic Width
6"
Plastic Length
6"
Nominal Size
6 in W x 6 in L
Plastic Length Tolerance
+/-1.000 in
Plastic Width Tolerance
+/-1.000 in

Details

Item
Polyethylene Sheet
Plastic Material
UHMW Polyethylene
Plastic Color
Black
Max. Temp. (F)
180
Min. Temp. (F)
-20
Color
Black
Impact Strength
16 ft-lb/in
Operating Temp. Range
-20 Degrees to 180 Degrees F
Standards
UL 94 HB
Tensile Strength
4,400 psi
Material Type
Anti-Static
Tensile Strength Rating
Poor
Plastic Hardness
60D
Wear Factor
Excellent
Plastic Hardness Rating
Medium
Machinability
100 %
Material
UHMW Polyethylene
Impact Strength Rating
Excellent
Plastic Thickness Tolerance
+0.006/-0.008 in
Plastic Clarity
Opaque
Corrosion and Chemical Resistance
Good
Friction Rating
Very Slippery
Minimum Temperature
-20 Degrees F
UV Resistant
No
Maximum Temperature
180 Degrees F
Plastic Density
0.036 lb/cu in
Water Absorption Rating
Excellent
Water Absorption
0.01 %
Grade
Antistatic
Shape
Square
Friction Coefficient
0.15
Temperature Range
-20 Degrees to 180 Degrees F
Backing Type
No Backing
Shore Hardness
60 Shore D
Flexural Modulus
400 MPa
UV-Resistant
Not UV-Resistant
Product Form
Sheet
Coefficient of Thermal Expansion
Not Rated
Weight
0.32 lb
Rockwell Hardness
70 HRR
Static-Resistant
Static-Resistant
Dielectric Strength
88 kV/mm
FDA Compliance
Not FDA Compliant
Wear Rate
Not Rated
Elongation
280 %
Product Type
Plastic Sheet
Metal Detectable
Not Metal Detectable
Scratch-Resistant
Not Scratch-Resistant

Description

Polyethylene Sheet, UHMW Polyethylene, Grade Antistatic, Plastic Length 6 in, Plastic Width 6 in, Plastic Thickness 0.25 in, Black, Plastic Clarity Opaque, Tensile Strength 4,400 psi, Impact Strength 16 ft-lb/in, Friction Coefficient 0.15, Water Absorption 0.01 Percent, Temperature Range -20 Degrees to 180 Degrees F, Plastic Density 0.036 lb/cu in, Plastic Hardness 60D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.