Zoro Homepage

Black UHMW Polyethylene Polyethylene Sheet 6" L x 6" W x 3/4" Thick

  • Mfr # PS-UHMW-ESD-31

  • Zoro # G4373040


product price: $13.09
/ea

Key Features

Plastic Material
UHMW Polyethylene
Plastic Thickness
3/4"
Plastic Color
Black
Max. Temp. (F)
180
Min. Temp. (F)
-20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-UHMW-ESD-31
Zoro #
G4373040
UPC #
193005028367
Country of Origin
China

Dimensions

Plastic Thickness
3/4"
Plastic Width
6"
Plastic Length
6"
Plastic Width Tolerance
+/-1.000 in
Nominal Size
6 in W x 6 in L
Plastic Length Tolerance
+/-1.000 in

Description

Polyethylene Sheet, UHMW Polyethylene, Grade Antistatic, Plastic Length 6 in, Plastic Width 6 in, Plastic Thickness 0.75 in, Black, Plastic Clarity Opaque, Tensile Strength 4,400 psi, Impact Strength 16 ft-lb/in, Friction Coefficient 0.15, Water Absorption 0.01 Percent, Temperature Range -20 Degrees to 180 Degrees F, Plastic Density 0.036 lb/cu in, Plastic Hardness 60D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.