Zoro Homepage

Black UHMW Polyethylene Sheet Stock 120" L x 48" W x 1/2" Thick

  • Mfr # BULK-PS-UHMWB-76

  • Zoro # G4966185


product price: $713.99
/ea
Item requires special delivery charges. A $145.00 per item surcharge will be applied.

Key Features

Plastic Material
UHMW Polyethylene
Plastic Thickness
1/2"
Plastic Width
48"
Plastic Length
120"
Plastic Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-UHMWB-76
Zoro #
G4966185
UPC #
193005963873
Country of Origin
China

Dimensions

Plastic Thickness
1/2"
Plastic Width
48"
Plastic Length
120"
Length
10 ft.
Thickness
0.500"
Width
48"
Plastic Width Tolerance
+/-1.000 in
Plastic Length Tolerance
+/-1.000 in
Nominal Size
48 in W x 120 in L

Details

Item
Sheet Stock
Plastic Material
UHMW Polyethylene
Plastic Color
Black
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-70 Degrees F
Color
Black
Impact Strength
16 ft-lb/in
Plastic Properties
Non-Friction Surface
Material
UHMW
Operating Temp. Range
-70 Degrees to 180 Degrees F
Tensile Strength
4,400 psi
Elongation
200 %
Standards
FDA, UL 94 HB
Backing Type
No Backing
Friction Rating
Very Slippery
Corrosion and Chemical Resistance
Good
Friction Coefficient
0.15
Temperature Range
-70 Degrees to 180 Degrees F
Wear Factor
Excellent
Impact Strength Rating
Excellent
Plastic Hardness Rating
Medium
Water Absorption Rating
Excellent
Tensile Strength Rating
Poor
UV Resistant
No
Shape
Rectangle
Grade
Standard
Plastic Clarity
Opaque
Minimum Temperature
-70 Degrees F
Water Absorption
0.01 %
Machinability
100 %
Plastic Hardness
70D
Plastic Thickness Tolerance
+0.017/-0.013 in
Plastic Density
0.034 lb/cu in
Maximum Temperature
180 Degrees F
Static-Resistant
Not Static-Resistant
Metal Detectable
Not Metal Detectable
Product Form
Sheet
Shore Hardness
70 Shore D
Wear Rate
Not Rated
Coefficient of Thermal Expansion
20 x 10^-5 K^-1
Flexural Modulus
400 MPa
Rockwell Hardness
50 HRM
Product Type
Plastic Sheet
Dielectric Strength
45 kV/mm
Weight
97.92 lb
UV-Resistant
Not UV-Resistant
Scratch-Resistant
Not Scratch-Resistant

Description

Polyethylene Sheet, UHMW Polyethylene, Grade Standard, Plastic Length 10 ft, Plastic Width 4 ft, Plastic Thickness 0.5 in, Black, Plastic Clarity Opaque, Tensile Strength 4,400 psi, Impact Strength 16 ft-lb/in, Friction Coefficient 0.15, Water Absorption 0.01 Percent, Temperature Range -70 Degrees to 180 Degrees F, Plastic Density 0.034 lb/cu in, Plastic Hardness 70D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.