Zoro Homepage

Black UHMW Polyethylene Sheet Stock 120" L x 48" W x 3/4" Thick

  • Mfr # BULK-PS-UHMWB-95

  • Zoro # G4966106


product price: $959.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Plastic Material
UHMW Polyethylene
Plastic Thickness
3/4"
Plastic Width
48"
Plastic Length
120"
Plastic Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-UHMWB-95
Zoro #
G4966106
UPC #
193005963880
Country of Origin
China

Dimensions

Plastic Thickness
3/4"
Plastic Width
48"
Plastic Length
120"
Width
48"
Length
10 ft.
Thickness
0.750"
Plastic Width Tolerance
+/-1.000 in
Plastic Length Tolerance
+/-1.000 in
Nominal Size
48 in W x 120 in L

Details

Item
Sheet Stock
Plastic Material
UHMW Polyethylene
Plastic Color
Black
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-70 Degrees F
Color
Black
Operating Temp. Range
-70 Degrees to 180 Degrees F
Tensile Strength
4,400 psi
Material
UHMW
Backing Type
No Backing
Impact Strength
16 ft-lb/in
Elongation
200 %
Standards
FDA, UL 94 HB
Plastic Properties
Non-Friction Surface
Friction Rating
Very Slippery
Friction Coefficient
0.15
Corrosion and Chemical Resistance
Good
UV Resistant
No
Minimum Temperature
-70 Degrees F
Grade
Standard
Plastic Thickness Tolerance
+0.021/-0.019 in
Plastic Clarity
Opaque
Plastic Density
0.034 lb/cu in
Plastic Hardness Rating
Medium
Impact Strength Rating
Excellent
Water Absorption
0.01 %
Water Absorption Rating
Excellent
Tensile Strength Rating
Poor
Temperature Range
-70 Degrees to 180 Degrees F
Shape
Rectangle
Maximum Temperature
180 Degrees F
Plastic Hardness
70D
Wear Factor
Excellent
Machinability
100 %
Dielectric Strength
45 kV/mm
Static-Resistant
Not Static-Resistant
Flexural Modulus
400 MPa
Product Type
Plastic Sheet
Rockwell Hardness
50 HRM
Shore Hardness
70 Shore D
Scratch-Resistant
Not Scratch-Resistant
Coefficient of Thermal Expansion
20 x 10^-5 K^-1
Weight
146.88 lb
UV-Resistant
Not UV-Resistant
Product Form
Sheet
Wear Rate
Not Rated
Metal Detectable
Not Metal Detectable

Description

Polyethylene Sheet, UHMW Polyethylene, Grade Standard, Plastic Length 10 ft, Plastic Width 4 ft, Plastic Thickness 0.75 in, Black, Plastic Clarity Opaque, Tensile Strength 4,400 psi, Impact Strength 16 ft-lb/in, Friction Coefficient 0.15, Water Absorption 0.01 Percent, Temperature Range -70 Degrees to 180 Degrees F, Plastic Density 0.034 lb/cu in, Plastic Hardness 70D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.