Zoro Homepage

Black UHMW Polyethylene Sheet Stock 120" L x 48" W x 3/8" Thick

  • Mfr # BULK-PS-UHMWB-57

  • Zoro # G4967122


product price: $514.99
/ea
Item requires special delivery charges. A $255.00 per item surcharge will be applied.

Key Features

Plastic Material
UHMW Polyethylene
Plastic Thickness
3/8"
Plastic Width
48"
Plastic Length
120"
Plastic Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-UHMWB-57
Zoro #
G4967122
UPC #
193005963866
Country of Origin
China

Dimensions

Plastic Thickness
3/8"
Plastic Width
48"
Plastic Length
120"
Thickness
0.375"
Width
48"
Length
10 ft.
Plastic Width Tolerance
+/-1.000 in
Nominal Size
48 in W x 120 in L
Plastic Length Tolerance
+/-1.000 in

Details

Item
Sheet Stock
Plastic Material
UHMW Polyethylene
Plastic Color
Black
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-70 Degrees F
Color
Black
Backing Type
No Backing
Standards
FDA, UL 94 HB
Material
UHMW
Tensile Strength
4,400 psi
Impact Strength
16 ft-lb/in
Operating Temp. Range
-70 Degrees to 180 Degrees F
Elongation
200 %
Plastic Properties
Non-Friction Surface
Shape
Rectangle
Temperature Range
-70 Degrees to 180 Degrees F
Water Absorption Rating
Excellent
Friction Rating
Very Slippery
Plastic Hardness
70D
UV Resistant
No
Grade
Standard
Plastic Thickness Tolerance
+0.012/-0.009 in
Plastic Hardness Rating
Medium
Minimum Temperature
-70 Degrees F
Maximum Temperature
180 Degrees F
Water Absorption
0.01 %
Impact Strength Rating
Excellent
Plastic Clarity
Opaque
Plastic Density
0.034 lb/cu in
Friction Coefficient
0.15
Tensile Strength Rating
Poor
Corrosion and Chemical Resistance
Good
Machinability
100 %
Wear Factor
Excellent
Rockwell Hardness
50 HRM
Product Form
Sheet
Flexural Modulus
400 MPa
Wear Rate
Not Rated
Shore Hardness
70 Shore D
UV-Resistant
Not UV-Resistant
Product Type
Plastic Sheet
Static-Resistant
Not Static-Resistant
Weight
73.44 lb
Dielectric Strength
45 kV/mm
Coefficient of Thermal Expansion
20 x 10^-5 K^-1
Metal Detectable
Not Metal Detectable
Scratch-Resistant
Not Scratch-Resistant

Description

Polyethylene Sheet, UHMW Polyethylene, Grade Standard, Plastic Length 10 ft, Plastic Width 4 ft, Plastic Thickness 0.375 in, Black, Plastic Clarity Opaque, Tensile Strength 4,400 psi, Impact Strength 16 ft-lb/in, Friction Coefficient 0.15, Water Absorption 0.01 Percent, Temperature Range -70 Degrees to 180 Degrees F, Plastic Density 0.034 lb/cu in, Plastic Hardness 70D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.