Zoro Homepage

Black UHMW Polyethylene UHMW Polyethylene Plastic Sheets & Bars 96" L x 48" W x 1/4" Thick

  • Mfr # PS-UHMW-RCY-6

  • Zoro # G3680187


product price: $306.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Plastic Material
UHMW Polyethylene
Plastic Thickness
1/4"
Plastic Width
48"
Plastic Length
96"
Plastic Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-UHMW-RCY-6
Zoro #
G3680187
UPC #
-
Country of Origin
China

Dimensions

Plastic Thickness
1/4"
Plastic Width
48"
Plastic Length
96"
Length Tolerance
+/-0.250 in
Width Tolerance
+/-0.25 in
Thickness
0.250"
Width
48"
Length
96"
Nominal Size
48 in W x 96 in L
Plastic Length Tolerance
+/-0.250 in
Plastic Width Tolerance
+/-0.25 in

Details

Item
UHMW Polyethylene Plastic Sheets & Bars
Plastic Material
UHMW Polyethylene
Plastic Color
Black
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-22 Degrees F
Color
Black
Plastic Grouping
Sheet Stock
Thickness Tolerance
+/-10%
Material Color Family
Black
Operating Temp. Range
-22 Degrees to 180 Degrees F
Material Type
Tivar Eco Recycled
Plastic Properties
Chemical/Corrosion Resistant, Non-Friction Surface, Moisture Resistant, Oil Resistant, UV Tolerant, Wear Material
Tensile Strength
4,300 psi
Standards
UL 94 HB
Elongation
270 %
Backing Type
No Backing
Material
UHMW
Green Environmental Attribute
Product Contains 100% Total Recycled Content
Plastic Hardness Rating
Medium
Impact Strength
No Break
Shape
Sheet
Friction Coefficient
0.14
Corrosion and Chemical Resistance
Good
Temperature Range
-22 Degrees to 180 Degrees F
Wear Factor
Excellent
UV Resistant
No
Maximum Temperature
180 Degrees F
Water Absorption
0.001
Impact Strength Rating
Excellent
Water Absorption Rating
Good
Friction Rating
Very Slippery
Minimum Temperature
-22 Degrees F
Machinability
100 %
Tensile Strength Rating
Poor
Grade
Recycled
Plastic Thickness Tolerance
+/-10%
Plastic Hardness
Rockwell M60
Plastic Clarity
Opaque
Plastic Density
0.033 lbs / cu. in.
Shore Hardness
67 Shore D
Weight
40.67 lb
Rockwell Hardness
60 HRM
Dielectric Strength
86 kV/mm
FDA Compliance
Not FDA Compliant
Product Type
Plastic Sheet
Flexural Modulus
400 MPa
Scratch-Resistant
Not Scratch-Resistant
UV-Resistant
Not UV-Resistant
Wear Rate
Not Rated
Product Form
Sheet
Metal Detectable
Not Metal Detectable
Coefficient of Thermal Expansion
Not Rated
Static-Resistant
Not Static-Resistant

Description

Polyethylene Sheet, UHMW Polyethylene, Grade Standard, Plastic Length 8 ft, Plastic Width 4 ft, Plastic Thickness 0.25 in, Black, Plastic Clarity Opaque, Tensile Strength 4,000 psi, Impact Strength No Break, Friction Coefficient 0.14, Water Absorption 0.01 Percent, Temperature Range -22 Degrees to 180 Degrees F, Plastic Density 0.033 lb/cu in, Plastic Hardness 67D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.