Zoro Homepage

Black UHMW Polyethylene UHMW Polyethylene Plastic Sheets & Bars 96" L x 48" W x 3/4" Thick

  • Mfr # PS-UHMW-RCY-27

  • Zoro # G3624162


product price: $757.99
/ea
Item requires special delivery charges. A $155.00 per item surcharge will be applied.

Key Features

Plastic Material
UHMW Polyethylene
Plastic Thickness
3/4"
Plastic Width
48"
Plastic Length
96"
Plastic Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-UHMW-RCY-27
Zoro #
G3624162
UPC #
-
Country of Origin
China

Dimensions

Plastic Thickness
3/4"
Plastic Width
48"
Plastic Length
96"
Length Tolerance
+/-0.250 in
Width Tolerance
+/-0.25 in
Length
96"
Thickness
0.750"
Width
48"
Plastic Length Tolerance
+/-0.250 in
Nominal Size
48 in W x 96 in L
Plastic Width Tolerance
+/-0.25 in

Details

Item
UHMW Polyethylene Plastic Sheets & Bars
Plastic Material
UHMW Polyethylene
Plastic Color
Black
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-22 Degrees F
Color
Black
Thickness Tolerance
+/-10%
Plastic Grouping
Sheet Stock
Plastic Properties
Chemical/Corrosion Resistant, Non-Friction Surface, Moisture Resistant, Oil Resistant, UV Tolerant, Wear Material
Material Color Family
Black
Operating Temp. Range
-22 Degrees to 180 Degrees F
Tensile Strength
4,300 psi
Material Type
Tivar Eco Recycled
Elongation
270 %
Standards
UL 94 HB
Material
UHMW
Backing Type
No Backing
Green Environmental Attribute
Product Contains 100% Total Recycled Content
Impact Strength Rating
Excellent
Plastic Hardness
Rockwell M60
Plastic Hardness Rating
Medium
Corrosion and Chemical Resistance
Good
Friction Rating
Very Slippery
Impact Strength
No Break
Plastic Clarity
Opaque
Grade
Recycled
Water Absorption Rating
Good
Temperature Range
-22 Degrees to 180 Degrees F
Machinability
100 %
Wear Factor
Excellent
Shape
Sheet
Tensile Strength Rating
Poor
Minimum Temperature
-22 Degrees F
UV Resistant
No
Friction Coefficient
0.14
Plastic Thickness Tolerance
+/-10%
Water Absorption
0.001
Maximum Temperature
180 Degrees F
Plastic Density
0.033 lbs / cu. in.
Static-Resistant
Not Static-Resistant
Coefficient of Thermal Expansion
Not Rated
Weight
119.01 lb
Shore Hardness
67 Shore D
Rockwell Hardness
60 HRM
UV-Resistant
Not UV-Resistant
Dielectric Strength
86 kV/mm
FDA Compliance
Not FDA Compliant
Flexural Modulus
400 MPa
Product Type
Plastic Sheet
Wear Rate
Not Rated
Product Form
Sheet
Scratch-Resistant
Not Scratch-Resistant
Metal Detectable
Not Metal Detectable

Description

Polyethylene Sheet, UHMW Polyethylene, Grade Standard, Plastic Length 8 ft, Plastic Width 4 ft, Plastic Thickness 0.75 in, Black, Plastic Clarity Opaque, Tensile Strength 4,000 psi, Impact Strength No Break, Friction Coefficient 0.14, Water Absorption 0.01 Percent, Temperature Range -22 Degrees to 180 Degrees F, Plastic Density 0.033 lb/cu in, Plastic Hardness 67D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.