Zoro Homepage

Black UHMW Polyethylene UHMW Polyethylene Plastic Sheets & Bars 96" L x 48" W x 3/8" Thick

  • Mfr # PS-UHMW-RCY-13

  • Zoro # G3700514


product price: $440.99
/ea
Item requires special delivery charges. A $155.00 per item surcharge will be applied.

Key Features

Plastic Material
UHMW Polyethylene
Plastic Thickness
3/8"
Plastic Width
48"
Plastic Length
96"
Plastic Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-UHMW-RCY-13
Zoro #
G3700514
UPC #
-
Country of Origin
China

Dimensions

Plastic Thickness
3/8"
Plastic Width
48"
Plastic Length
96"
Width Tolerance
+/-0.25 in
Length Tolerance
+/-0.250 in
Width
48"
Thickness
0.375"
Length
96"
Plastic Length Tolerance
+/-0.250 in
Nominal Size
48 in W x 96 in L
Plastic Width Tolerance
+/-0.25 in

Details

Item
UHMW Polyethylene Plastic Sheets & Bars
Plastic Material
UHMW Polyethylene
Plastic Color
Black
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-22 Degrees F
Color
Black
Tensile Strength
4,300 psi
Plastic Grouping
Sheet Stock
Thickness Tolerance
+/-10%
Plastic Properties
Chemical/Corrosion Resistant, Non-Friction Surface, Moisture Resistant, Oil Resistant, UV Tolerant, Wear Material
Material Type
Tivar Eco Recycled
Operating Temp. Range
-22 Degrees to 180 Degrees F
Material Color Family
Black
Backing Type
No Backing
Standards
UL 94 HB
Elongation
270 %
Material
UHMW
Green Environmental Attribute
Product Contains 100% Total Recycled Content
Temperature Range
-22 Degrees to 180 Degrees F
Impact Strength
No Break
Maximum Temperature
180 Degrees F
Plastic Thickness Tolerance
+/-10%
Corrosion and Chemical Resistance
Good
Tensile Strength Rating
Poor
Plastic Hardness Rating
Medium
Minimum Temperature
-22 Degrees F
Plastic Clarity
Opaque
Water Absorption
0.001
Machinability
100 %
Impact Strength Rating
Excellent
Shape
Sheet
Friction Rating
Very Slippery
Plastic Hardness
Rockwell M60
Grade
Recycled
Wear Factor
Excellent
Water Absorption Rating
Good
UV Resistant
No
Friction Coefficient
0.14
Plastic Density
0.033 lbs / cu. in.
Scratch-Resistant
Not Scratch-Resistant
Weight
60.26 lb
Coefficient of Thermal Expansion
Not Rated
Static-Resistant
Not Static-Resistant
Dielectric Strength
86 kV/mm
Flexural Modulus
400 MPa
Metal Detectable
Not Metal Detectable
Shore Hardness
67 Shore D
UV-Resistant
Not UV-Resistant
Rockwell Hardness
60 HRM
FDA Compliance
Not FDA Compliant
Product Type
Plastic Sheet
Product Form
Sheet
Wear Rate
Not Rated

Description

Polyethylene Sheet, UHMW Polyethylene, Grade Standard, Plastic Length 8 ft, Plastic Width 4 ft, Plastic Thickness 0.375 in, Black, Plastic Clarity Opaque, Tensile Strength 4,000 psi, Impact Strength No Break, Friction Coefficient 0.14, Water Absorption 0.01 Percent, Temperature Range -22 Degrees to 180 Degrees F, Plastic Density 0.033 lb/cu in, Plastic Hardness 67D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.