Black UHMW Sheet Stock 10 ft. L x 48" W x 0.500" Thick

  • Mfr # PS-UHMW-ESD-235

  • Zoro # G9855465


product price: $857.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Plastic Material
UHMW
Plastic Thickness
0.500"
Plastic Width
48"
Plastic Length
10 ft.
Plastic Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-UHMW-ESD-235
Zoro #
G9855465
UPC #
-
Country of Origin
China

Dimensions

Plastic Thickness
0.500"
Plastic Width
48"
Plastic Length
10 ft.
Length Tolerance
+/-0.250 in
Width Tolerance
+/-0.25 in
Thickness
0.500"
Length
10 ft.
Width
48"
Plastic Length Tolerance
+/-0.250 in
Plastic Width Tolerance
+/-0.25 in
Nominal Size
48 in W x 120 in L

Details

Item
Sheet Stock
Plastic Material
UHMW
Plastic Color
Black
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-22 Degrees F
Color
Black
Plastic Properties
Chemical/Corrosion Resistant, Non-Friction Surface, Moisture Resistant, Oil Resistant, UV Tolerant, Wear Material
Thickness Tolerance
+/-10%
Tensile Strength
5,800 psi
Operating Temp. Range
-22 Degrees to 180 Degrees F
Plastic Grouping
Sheet Stock
Material Color Family
Black
Material Type
Antistatic
Elongation
280 %
Backing Type
No Backing
Standards
Not Rated
Material
UHMW
Plastic Clarity
Opaque
Maximum Temperature
180 Degrees F
Corrosion and Chemical Resistance
Good
Plastic Thickness Tolerance
+/-10%
Friction Rating
Very Slippery
Impact Strength
No Break
Wear Factor
Excellent
Minimum Temperature
-22 Degrees F
Friction Coefficient
0.12
Water Absorption Rating
Excellent
Impact Strength Rating
Excellent
UV Resistant
No
Shape
Rectangle
Temperature Range
-22 Degrees to 180 Degrees F
Plastic Hardness
66D
Tensile Strength Rating
Good
Water Absorption
0.01 %
Plastic Hardness Rating
Medium
Grade
Antistatic
Machinability
100 %
Plastic Density
0.036 lb/cu in
UV-Resistant
Not UV-Resistant
FDA Compliance
Not FDA Compliant
Rockwell Hardness
40 HRM
Scratch-Resistant
Not Scratch-Resistant
Product Form
Sheet
Weight
99.42 lb
Dielectric Strength
88 kV/mm
Flexural Modulus
400 MPa
Shore Hardness
66 Shore D
Metal Detectable
Not Metal Detectable
Product Type
Plastic Sheet
Wear Rate
Not Rated
Coefficient of Thermal Expansion
Not Rated
Static-Resistant
Static-Resistant

Description

Polyethylene Sheet, UHMW Polyethylene, Grade Antistatic, Plastic Length 10 ft, Plastic Width 4 ft, Plastic Thickness 0.5 in, Black, Plastic Clarity Opaque, Tensile Strength 5,800 psi, Impact Strength No Break, Friction Coefficient 0.12, Water Absorption 0.01 Percent, Temperature Range -22 Degrees to 180 Degrees F, Plastic Density 0.036 lb/cu in, Plastic Hardness 66D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.