Black UHMW Sheet Stock 10 ft. L x 48" W x 0.750" Thick

  • Mfr # PS-UHMW-RCY-28

  • Zoro # G9855386


product price: $834.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Plastic Material
UHMW
Plastic Thickness
0.750"
Plastic Width
48"
Plastic Length
10 ft.
Plastic Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-UHMW-RCY-28
Zoro #
G9855386
UPC #
-
Country of Origin
China

Dimensions

Plastic Thickness
0.750"
Plastic Width
48"
Plastic Length
10 ft.
Length Tolerance
+/-0.250 in
Width Tolerance
+/-0.25 in
Length
10 ft.
Thickness
0.750"
Width
48"
Nominal Size
48 in W x 120 in L
Plastic Width Tolerance
+/-0.25 in
Plastic Length Tolerance
+/-0.250 in

Details

Item
Sheet Stock
Plastic Material
UHMW
Plastic Color
Black
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-22 Degrees F
Color
Black
Plastic Grouping
Sheet Stock
Thickness Tolerance
+/-10%
Material Type
Tivar Eco Recycled
Plastic Properties
Chemical/Corrosion Resistant, Non-Friction Surface, Moisture Resistant, Oil Resistant, Wear Material
Material Color Family
Black
Operating Temp. Range
-22 Degrees to 180 Degrees F
Tensile Strength
4,000 psi
Material
UHMW
Elongation
270 %
Standards
Not Rated
Backing Type
No Backing
Water Absorption
0.01 %
Shape
Rectangle
Corrosion and Chemical Resistance
Good
Minimum Temperature
-22 Degrees F
Wear Factor
Excellent
Water Absorption Rating
Excellent
Temperature Range
-22 Degrees to 180 Degrees F
UV Resistant
No
Friction Coefficient
0.14
Tensile Strength Rating
Poor
Impact Strength
No Break
Friction Rating
Very Slippery
Plastic Thickness Tolerance
+/-10%
Plastic Hardness Rating
Medium
Machinability
100 %
Plastic Hardness
67D
Maximum Temperature
180 Degrees F
Impact Strength Rating
Excellent
Grade
Standard
Plastic Clarity
Opaque
Plastic Density
0.033 lb/cu in
Green Environmental Attribute
Product Contains 100% Total Recycled Content
Product Type
Plastic Sheet
Metal Detectable
Not Metal Detectable
Static-Resistant
Not Static-Resistant
UV-Resistant
Not UV-Resistant
Scratch-Resistant
Not Scratch-Resistant
Shore Hardness
67 Shore D
Dielectric Strength
86 kV/mm
Coefficient of Thermal Expansion
Not Rated
Rockwell Hardness
60 HRM
FDA Compliance
Not FDA Compliant
Wear Rate
Not Rated
Product Form
Sheet
Flexural Modulus
400 MPa
Weight
148.38 lb

Description

Polyethylene Sheet, UHMW Polyethylene, Grade Standard, Plastic Length 10 ft, Plastic Width 4 ft, Plastic Thickness 0.75 in, Black, Plastic Clarity Opaque, Tensile Strength 4,000 psi, Impact Strength No Break, Friction Coefficient 0.14, Water Absorption 0.01 Percent, Temperature Range -22 Degrees to 180 Degrees F, Plastic Density 0.033 lb/cu in, Plastic Hardness 67D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.