Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Black UHMW Sheet Stock 10 ft. L x 48" W x 1.000" Thick

  • Mfr # PS-UHMW-ESD-240

  • Zoro # G9855447


product price: $1,700.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
UHMW
Plastic Thickness
1.000"
Plastic Width
48"
Plastic Length
10 ft.
Plastic Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-UHMW-ESD-240
Zoro #
G9855447
UPC #
-
Country of Origin
China

Dimensions

Plastic Thickness
1.000"
Plastic Width
48"
Plastic Length
10 ft.
Length Tolerance
+/-0.250 in
Width Tolerance
+/-0.25 in
Length
10 ft.
Width
48"
Thickness
1.000"
Plastic Length Tolerance
+/-0.250 in
Nominal Size
48 in W x 120 in L
Plastic Width Tolerance
+/-0.25 in

Details

Item
Sheet Stock
Plastic Material
UHMW
Plastic Color
Black
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-22 Degrees F
Color
Black
Thickness Tolerance
+/-10%
Material Type
Antistatic
Tensile Strength
5,800 psi
Material Color Family
Black
Plastic Properties
Chemical/Corrosion Resistant, Non-Friction Surface, Moisture Resistant, Oil Resistant, UV Tolerant, Wear Material
Operating Temp. Range
-22 Degrees to 180 Degrees F
Plastic Grouping
Sheet Stock
Elongation
280 %
Standards
Not Rated
Material
UHMW
Backing Type
No Backing
Minimum Temperature
-22 Degrees F
Temperature Range
-22 Degrees to 180 Degrees F
Plastic Clarity
Opaque
Plastic Thickness Tolerance
+/-10%
Friction Coefficient
0.12
Friction Rating
Very Slippery
Grade
Antistatic
Water Absorption Rating
Excellent
Corrosion and Chemical Resistance
Good
Impact Strength Rating
Excellent
Impact Strength
No Break
Tensile Strength Rating
Good
Water Absorption
0.01 %
Wear Factor
Excellent
Plastic Hardness Rating
Medium
Plastic Hardness
66D
Machinability
100 %
Shape
Rectangle
Maximum Temperature
180 Degrees F
UV Resistant
No
Plastic Density
0.036 lb/cu in
Metal Detectable
Not Metal Detectable
Weight
197.34 lb
FDA Compliance
Not FDA Compliant
Scratch-Resistant
Not Scratch-Resistant
Flexural Modulus
400 MPa
UV-Resistant
Not UV-Resistant
Coefficient of Thermal Expansion
Not Rated
Wear Rate
Not Rated
Product Type
Plastic Sheet
Product Form
Sheet
Dielectric Strength
88 kV/mm
Shore Hardness
66 Shore D
Rockwell Hardness
40 HRM
Static-Resistant
Static-Resistant

Description

Polyethylene Sheet, UHMW Polyethylene, Grade Antistatic, Plastic Length 10 ft, Plastic Width 4 ft, Plastic Thickness 1 in, Black, Plastic Clarity Opaque, Tensile Strength 5,800 psi, Impact Strength No Break, Friction Coefficient 0.12, Water Absorption 0.01 Percent, Temperature Range -22 Degrees to 180 Degrees F, Plastic Density 0.036 lb/cu in, Plastic Hardness 66D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.