Black UHMW Sheet Stock 12" L x 12" W x 0.500" Thick

  • Mfr # PS-UHMW-RCY-15

  • Zoro # G3240045


product price: $17.15
/ea

Key Features

Plastic Material
UHMW
Plastic Thickness
0.500"
Plastic Width
12"
Plastic Length
12"
Plastic Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PS-UHMW-RCY-15
Zoro #
G3240045
UPC #
-
Country of Origin
China

Dimensions

Plastic Thickness
0.500"
Plastic Width
12"
Plastic Length
12"
Length Tolerance
+/-0.250 in
Width Tolerance
+/-0.25 in
Thickness
0.500"
Length
12"
Width
12"
Plastic Width Tolerance
+/-0.25 in
Plastic Length Tolerance
+/-0.250 in
Nominal Size
12 in W x 12 in L

Details

Item
Sheet Stock
Plastic Material
UHMW
Plastic Color
Black
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-22 Degrees F
Color
Black
Material Type
Tivar Eco Recycled
Plastic Grouping
Sheet Stock
Thickness Tolerance
+/-10%
Operating Temp. Range
-22 Degrees to 180 Degrees F
Material Color Family
Black
Plastic Properties
Chemical/Corrosion Resistant, Non-Friction Surface, Moisture Resistant, Oil Resistant, UV Tolerant, Wear Material
Tensile Strength
4,000 psi
Elongation
270 %
Backing Type
No Backing
Material
UHMW Polyethylene
Standards
Not Rated
Plastic Clarity
Opaque
Corrosion and Chemical Resistance
Good
Friction Coefficient
0.14
Plastic Hardness
67D
UV Resistant
No
Water Absorption
0.01 %
Plastic Thickness Tolerance
+/-10%
Temperature Range
-22 Degrees to 180 Degrees F
Shape
Square
Maximum Temperature
180 Degrees F
Plastic Hardness Rating
Medium
Machinability
100 %
Friction Rating
Very Slippery
Water Absorption Rating
Excellent
Wear Factor
Excellent
Impact Strength Rating
Excellent
Grade
Standard
Impact Strength
No Break
Minimum Temperature
-22 Degrees F
Tensile Strength Rating
Poor
Plastic Density
0.033 lb/cu in
Metal Detectable
Not Metal Detectable
Weight
3.95 lb
Wear Rate
Not Rated
UV-Resistant
Not UV-Resistant
Coefficient of Thermal Expansion
Not Rated
Static-Resistant
Not Static-Resistant
Product Type
Plastic Sheet
Scratch-Resistant
Not Scratch-Resistant
Dielectric Strength
86 kV/mm
Flexural Modulus
400 MPa
FDA Compliance
Not FDA Compliant
Rockwell Hardness
60 HRM
Shore Hardness
67 Shore D
Product Form
Sheet

Description

The ZORO SELECT - PS-UHMW-RCY-15 is a Sheet Stock type of plastic sheet, designed for versatility and durability in various industrial applications. Made from UHMW material, this black-colored sheet can be cut, shaped or molded to meet specific project requirements. Its Tivar Eco Recycled grade indicates its unique properties suitable for different industrial uses.

  • Corrosion and Chemical Resistance: The sheet is designed to resist certain corrosive substances, chemicals or harsh environmental conditions.
  • Friction Coefficient and Rating: With a friction coefficient of 0.14 and a very slippery rating, it's intended to offer lower resistance when sliding against other objects.
  • Impact Strength and Rating: The 'No Break' impact strength along with an excellent rating suggests that the sheet may be able to endure high force or shock without breaking.
  • Machinability: This attribute indicates that the plastic sheet is designed for cutting, shaping or finishing using industrial tools; however results may vary based on tool usage and handling.
  • Temperature Range: It's rated for operation within a temperature range of -22 Degrees to 180 Degrees F; performance may vary depending on actual operating conditions.
  • Tensile Strength: Although it has a tensile strength rated at 4,000 psi which suggests limited ability in resisting stress before potential breakage
  • Water Absorption Rate & Wear Factor: With its water absorption rate specified at only 0.01%, this product is designed for minimal water absorption and slow deterioration under frictional forces; actual performance may vary."

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.