Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Black UHMW Sheet Stock 24" L x 24" W x 0.750" Thick

  • Mfr # PS-UHMW-ESD-34

  • Zoro # G2870201


product price: $139.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
UHMW
Plastic Thickness
0.750"
Plastic Width
24"
Plastic Length
24"
Plastic Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-UHMW-ESD-34
Zoro #
G2870201
UPC #
-
Country of Origin
China

Dimensions

Plastic Thickness
0.750"
Plastic Width
24"
Plastic Length
24"
Length Tolerance
+/-0.250 in
Width Tolerance
+/-0.25 in
Thickness
0.750"
Width
24"
Length
24"
Plastic Width Tolerance
+/-0.25 in
Plastic Length Tolerance
+/-0.250 in
Nominal Size
24 in W x 24 in L

Details

Item
Sheet Stock
Plastic Material
UHMW
Plastic Color
Black
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-22 Degrees F
Color
Black
Material Color Family
Black
Operating Temp. Range
-22 Degrees to 180 Degrees F
Thickness Tolerance
+/-10%
Plastic Grouping
Sheet Stock
Tensile Strength
5,800 psi
Material Type
Antistatic
Plastic Properties
Chemical/Corrosion Resistant, Non-Friction Surface, Moisture Resistant, Oil Resistant, UV Tolerant, Wear Material
Standards
Not Rated
Material
UHMW
Backing Type
No Backing
Elongation
280 %
Maximum Temperature
180 Degrees F
Plastic Thickness Tolerance
+/-10%
Corrosion and Chemical Resistance
Good
Friction Rating
Very Slippery
Plastic Hardness Rating
Medium
Impact Strength Rating
Excellent
Water Absorption
0.01 %
Temperature Range
-22 Degrees to 180 Degrees F
Plastic Clarity
Opaque
UV Resistant
No
Plastic Hardness
66D
Machinability
100 %
Friction Coefficient
0.12
Wear Factor
Excellent
Impact Strength
No Break
Tensile Strength Rating
Good
Water Absorption Rating
Excellent
Grade
Antistatic
Shape
Square
Minimum Temperature
-22 Degrees F
Plastic Density
0.036 lb/cu in
Product Type
Plastic Sheet
Scratch-Resistant
Not Scratch-Resistant
Flexural Modulus
400 MPa
Static-Resistant
Static-Resistant
Rockwell Hardness
70 HRR
Dielectric Strength
88 kV/mm
FDA Compliance
Not FDA Compliant
UV-Resistant
Not UV-Resistant
Coefficient of Thermal Expansion
Not Rated
Product Form
Sheet
Shore Hardness
60 Shore D
Weight
15.55 lb
Wear Rate
Not Rated
Metal Detectable
Not Metal Detectable

Description

Polyethylene Sheet, UHMW Polyethylene, Grade Antistatic, Plastic Length 24 in, Plastic Width 24 in, Plastic Thickness 0.75 in, Black, Plastic Clarity Opaque, Tensile Strength 5,800 psi, Impact Strength No Break, Friction Coefficient 0.12, Water Absorption 0.01 Percent, Temperature Range -22 Degrees to 180 Degrees F, Plastic Density 0.036 lb/cu in, Plastic Hardness 66D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.