Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Black UHMW Sheet Stock 48" L x 24" W x 0.750" Thick

  • Mfr # PS-UHMW-ESD-237

  • Zoro # G3087113


product price: $260.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
UHMW
Plastic Thickness
0.750"
Plastic Width
24"
Plastic Length
48"
Plastic Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-UHMW-ESD-237
Zoro #
G3087113
UPC #
-
Country of Origin
China

Dimensions

Plastic Thickness
0.750"
Plastic Width
24"
Plastic Length
48"
Length Tolerance
+/-0.250 in
Width Tolerance
+/-0.25 in
Length
48"
Thickness
0.750"
Width
24"
Plastic Length Tolerance
+/-0.250 in
Nominal Size
24 in W x 48 in L
Plastic Width Tolerance
+/-0.25 in

Details

Item
Sheet Stock
Plastic Material
UHMW
Plastic Color
Black
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-22 Degrees F
Color
Black
Material Type
Antistatic
Plastic Grouping
Sheet Stock
Material Color Family
Black
Tensile Strength
5,800 psi
Plastic Properties
Chemical/Corrosion Resistant, Non-Friction Surface, Moisture Resistant, Oil Resistant, UV Tolerant, Wear Material
Operating Temp. Range
-22 Degrees to 180 Degrees F
Thickness Tolerance
+/-10%
Elongation
280 %
Standards
Not Rated
Backing Type
No Backing
Material
UHMW
Tensile Strength Rating
Good
Friction Coefficient
0.12
Temperature Range
-22 Degrees to 180 Degrees F
Impact Strength
No Break
Plastic Thickness Tolerance
+/-10%
Grade
Antistatic
Corrosion and Chemical Resistance
Good
Shape
Rectangle
Plastic Hardness
66D
Impact Strength Rating
Excellent
Machinability
100 %
Friction Rating
Very Slippery
Wear Factor
Excellent
UV Resistant
No
Water Absorption
0.01 %
Maximum Temperature
180 Degrees F
Minimum Temperature
-22 Degrees F
Water Absorption Rating
Excellent
Plastic Hardness Rating
Medium
Plastic Clarity
Opaque
Plastic Density
0.036 lb/cu in
Scratch-Resistant
Not Scratch-Resistant
Rockwell Hardness
70 HRR
Product Form
Sheet
Flexural Modulus
400 MPa
Metal Detectable
Not Metal Detectable
UV-Resistant
Not UV-Resistant
Static-Resistant
Static-Resistant
Wear Rate
Not Rated
Shore Hardness
60 Shore D
Dielectric Strength
88 kV/mm
Product Type
Plastic Sheet
Weight
30.88 lb
Coefficient of Thermal Expansion
Not Rated
FDA Compliance
Not FDA Compliant

Description

Polyethylene Sheet, UHMW Polyethylene, Grade Antistatic, Plastic Length 4 ft, Plastic Width 24 in, Plastic Thickness 0.75 in, Black, Plastic Clarity Opaque, Tensile Strength 5,800 psi, Impact Strength No Break, Friction Coefficient 0.12, Water Absorption 0.01 Percent, Temperature Range -22 Degrees to 180 Degrees F, Plastic Density 0.036 lb/cu in, Plastic Hardness 66D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.