Black UHMW Sheet Stock 48" L x 24" W x 0.750" Thick

  • Mfr # PS-UHMW-RCY-26

  • Zoro # G2672914


product price: $184.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
UHMW
Plastic Thickness
0.750"
Plastic Width
24"
Plastic Length
48"
Plastic Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-UHMW-RCY-26
Zoro #
G2672914
UPC #
-
Country of Origin
China

Dimensions

Plastic Thickness
0.750"
Plastic Width
24"
Plastic Length
48"
Length Tolerance
+/-0.250 in
Width Tolerance
+/-0.25 in
Width
24"
Length
48"
Thickness
0.750"
Nominal Size
24 in W x 48 in L
Plastic Width Tolerance
+/-0.25 in
Plastic Length Tolerance
+/-0.250 in

Details

Item
Sheet Stock
Plastic Material
UHMW
Plastic Color
Black
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-22 Degrees F
Color
Black
Material Type
Tivar Eco Recycled
Material Color Family
Black
Tensile Strength
4,000 psi
Thickness Tolerance
+/-10%
Plastic Grouping
Sheet Stock
Operating Temp. Range
-22 Degrees to 180 Degrees F
Plastic Properties
Chemical/Corrosion Resistant, Non-Friction Surface, Moisture Resistant, Oil Resistant, UV Tolerant, Wear Material
Standards
Not Rated
Elongation
270 %
Backing Type
No Backing
Material
UHMW
Grade
Standard
Plastic Hardness Rating
Medium
Water Absorption Rating
Excellent
Plastic Thickness Tolerance
+/-10%
Plastic Clarity
Opaque
Water Absorption
0.01 %
Impact Strength
No Break
Friction Rating
Very Slippery
Machinability
100 %
UV Resistant
No
Impact Strength Rating
Excellent
Friction Coefficient
0.14
Wear Factor
Excellent
Corrosion and Chemical Resistance
Good
Minimum Temperature
-22 Degrees F
Temperature Range
-22 Degrees to 180 Degrees F
Plastic Hardness
67D
Maximum Temperature
180 Degrees F
Shape
Rectangle
Tensile Strength Rating
Poor
Plastic Density
0.033 lb/cu in
Rockwell Hardness
60 HRM
Weight
30.88 lb
Coefficient of Thermal Expansion
Not Rated
Scratch-Resistant
Not Scratch-Resistant
Flexural Modulus
400 MPa
Wear Rate
Not Rated
Product Form
Sheet
FDA Compliance
Not FDA Compliant
Product Type
Plastic Sheet
UV-Resistant
Not UV-Resistant
Static-Resistant
Not Static-Resistant
Metal Detectable
Not Metal Detectable
Shore Hardness
67 Shore D
Dielectric Strength
86 kV/mm

Description

Polyethylene Sheet, UHMW Polyethylene, Grade Standard, Plastic Length 4 ft, Plastic Width 24 in, Plastic Thickness 0.75 in, Black, Plastic Clarity Opaque, Tensile Strength 4,000 psi, Impact Strength No Break, Friction Coefficient 0.14, Water Absorption 0.01 Percent, Temperature Range -22 Degrees to 180 Degrees F, Plastic Density 0.033 lb/cu in, Plastic Hardness 67D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.