This item is Discontinued.

Zoro Select Black UHMW Sheet Stock 96" L x 48" W x 0.375" Thick PS-UHMW-OF-16

Black UHMW Sheet Stock 96" L x 48" W x 0.375" Thick (Discontinued)

  • Mfr # PS-UHMW-OF-16
  • Zoro # G9822547
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-UHMW-OF-16
Zoro #
G9822547
UPC #
-
Country of Origin
China

Dimensions

Plastic Thickness
0.375"
Plastic Width
48"
Plastic Length
96"
Length Tolerance
+/-0.250 in
Width Tolerance
+/-0.25 in
Width
48"
Length
96"
Thickness
0.375"
Plastic Length Tolerance
+/-0.250 in
Nominal Size
48 in W x 96 in L
Plastic Width Tolerance
+/-0.25 in

Details

Item
Sheet Stock
Plastic Material
UHMW
Plastic Color
Black
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-22 Degrees F
Color
Black
Thickness Tolerance
+/-10%
Plastic Properties
Chemical/Corrosion Resistant, Non-Friction Surface, Moisture Resistant, Oil Resistant, UV Tolerant, Wear Material
Material Color Family
Black
Plastic Grouping
Sheet Stock
Material Type
Dryslide
Operating Temp. Range
-22 Degrees to 180 Degrees F
Tensile Strength
5,100 psi
Material
UHMW
Maximum Temperature
180 Degrees F
Grade
Antistatic
Shape
Sheets
Plastic Clarity
Opaque
Plastic Hardness Rating
Medium
Plastic Thickness Tolerance
+/-10%
UV Resistant
No
Friction Coefficient
0.08
Plastic Hardness
64D
Minimum Temperature
-22 Degrees F
Machinability
Good
Wear Factor
Excellent
Water Absorption
0.01 %
Impact Strength Rating
Excellent
Tensile Strength Rating
Good
Impact Strength
No Break
Corrosion and Chemical Resistance
Good
Friction Rating
Very Slippery
Water Absorption Rating
Excellent
Temperature Range
-22 Degrees to 180 Degrees F
Static-Resistant
Static-Resistant
Metal Detectable
No
Shore Hardness
64 Shore D
Product Type
Plastic Sheet
Product Form
Sheet

Description

Sheet Stock, UHMW Polyethylene, Grade Antistatic, Plastic Length 8 ft, Plastic Width 4 ft, Plastic Thickness 0.375 in, Black, Plastic Clarity Opaque, Tensile Strength 5,100 psi, Impact Strength No Break, Friction Coefficient 0.08, Water Absorption 0.01 Percent, Temperature Range -22 Degrees to 180 Degrees F, Plastic Hardness 64D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.