Zoro Homepage

Black UHMW Sheet Stock 96" L x 48" W x 0.500" Thick

  • Mfr # PS-UHMW-ESD-4A

  • Zoro # G9901437


product price: $703.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Plastic Material
UHMW
Plastic Thickness
0.500"
Plastic Width
48"
Plastic Length
96"
Plastic Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-UHMW-ESD-4A
Zoro #
G9901437
UPC #
-
Country of Origin
China

Dimensions

Plastic Thickness
0.500"
Plastic Width
48"
Plastic Length
96"
Width Tolerance
+/-0.25 in
Length Tolerance
+/-0.250 in
Thickness
0.500"
Width
48"
Length
96"
Plastic Width Tolerance
+/-0.25 in
Plastic Length Tolerance
+/-0.250 in
Nominal Size
48 in W x 96 in L

Details

Item
Sheet Stock
Plastic Material
UHMW
Plastic Color
Black
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-22 Degrees F
Color
Black
Plastic Properties
Chemical/Corrosion Resistant, Non-Friction Surface, Moisture Resistant, Oil Resistant, UV Tolerant, Wear Material
Material Type
Antistatic
Thickness Tolerance
+/-10%
Material Color Family
Black
Operating Temp. Range
-22 Degrees to 180 Degrees F
Tensile Strength
5,800 psi
Plastic Grouping
Sheet Stock
Backing Type
No Backing
Standards
Not Rated
Material
UHMW
Elongation
280 %
Impact Strength Rating
Excellent
Minimum Temperature
-22 Degrees F
Grade
Antistatic
Maximum Temperature
180 Degrees F
Impact Strength
No Break
Tensile Strength Rating
Good
Plastic Hardness Rating
Medium
Wear Factor
Excellent
Plastic Thickness Tolerance
+/-10%
Friction Coefficient
0.12
Machinability
100 %
Water Absorption
0.01 %
Water Absorption Rating
Excellent
Corrosion and Chemical Resistance
Good
Temperature Range
-22 Degrees to 180 Degrees F
Plastic Clarity
Opaque
Shape
Rectangle
Plastic Hardness
66D
UV Resistant
No
Friction Rating
Very Slippery
Plastic Density
0.036 lb/cu in
Product Type
Plastic Sheet
Scratch-Resistant
Not Scratch-Resistant
Static-Resistant
Static-Resistant
Metal Detectable
Not Metal Detectable
Rockwell Hardness
70 HRR
Coefficient of Thermal Expansion
Not Rated
Dielectric Strength
88 kV/mm
Flexural Modulus
400 MPa
FDA Compliance
Not FDA Compliant
Product Form
Sheet
Wear Rate
Not Rated
Weight
79.84 lb
UV-Resistant
Not UV-Resistant
Shore Hardness
60 Shore D

Description

Polyethylene Sheet, UHMW Polyethylene, Grade Antistatic, Plastic Length 8 ft, Plastic Width 4 ft, Plastic Thickness 0.5 in, Black, Plastic Clarity Opaque, Tensile Strength 5,800 psi, Impact Strength No Break, Friction Coefficient 0.12, Water Absorption 0.01 Percent, Temperature Range -22 Degrees to 180 Degrees F, Plastic Density 0.036 lb/cu in, Plastic Hardness 66D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.