Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Blank Dot Label Orange 1"W, Pk1000

  • Mfr # 3VCN7

  • Zoro # G3958507


product price: $16.19
/pk 1000, $0.02/ea

Key Features

Material
Paper
Legend
Blank
Height
1 in
Width
1 in
Self-Adhesive
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3VCN7
Zoro #
G3958507
UPC #
-
Country of Origin
United States

Dimensions

Height
1 in
Width
1 in
Label Diameter
1 in

Details

Item
Dot Label
Material
Paper
Legend
Blank
Self-Adhesive
Yes
Legend/Background Color
Orange
No. of Labels
1,000
Header
No Header
Language
No Text
Subject Matter
General Purpose
Write on Surface
Yes
Color
Orange
Indoor/Outdoor Usage
Indoor
Product Type
Dot Label
Adhesive
Adhesive
Label Material
Paper
Label Color
Orange
Package Type
Roll
Number of Labels
1,000
Adhesive Material
Acrylic
Preprinted Text
No Text
Label Shape
Circle
Adhesive Type
Permanent Adhesive

Description

Inventory Label, Adhesive Adhesive, Adhesive Material Acrylic, Adhesive Type Permanent Adhesive, Indoor/Outdoor Usage Indoor, Label Color Orange, Label Diameter 1 in, Label Height Not Applicable, Label Material Paper, Label Shape Circle, Label Width Not Applicable, Language No Text, Number of Labels 1,000, Package Type Roll, Preprinted Images Not Applicable, Preprinted Text No Text, Product Type Inventory Label, Write on Surface Yes, Package Quantity 1000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.